19-inch Open-Frame Touchmonitor
Part# ID-01-19Pw
*click on photo for enlarged view
|
The ID-01-19Pw open-frame touchmonitor delivers a cost-effective touch solution for OEMs and systems integrators. This compact touchmonitor is "designed for touch," with proven expertise and reliability built-in, not added as an afterthought by altering an existing monitor.
The ID-01-19Pw features an injection-molded bezel with a virtually invisible water-resistant seal, thus making it a good choice to withstand the rigors of public use. Narrow borders, black anodized bezel hardware, multiple mounting options, and dual serial/USB touch interface add to the touchmonitor's flexibility. Worldwide agency approvals cover the entire monitor that is developed, built and supported by TouchSystems, a true single-source supplier.
The ID-01-19Pw is available with a choice of IntelliTouch surface acoustic wave and SecureTouch surface acoustic wave touch technologies. (SecureTouch monitors use a 3 mm chemically strengthened glass touch sensor.) The comprehensive range of features includes analog and digital interfaces, multi-lingual on-screen display (OSD), mounting VESA standard, mounting brackets, cabled remote on-screen display (OSD), and worldwide compliance.
- High quality panel with 160°x160° viewing angle
- 1000:1 contrast ratio
- Long lasting product cycle-enclosure controlled by Elo specifications
- Future generation panels phased-in without external changes
- Integrated precision minibezel with water-resistant 0.5 mm seal
- Mounting options including rear-mount (with two included mounting brackets) and VESA mount
- IntelliTouch or SecureTouch surface wave touch technology with dual serial/USB touch interface. (SecureTouch monitors use a 3 mm chemically strengthened glass touch sensor.)
- Integrated multilingual on-screen display (OSD), connector for optional remote on-screen display (OSD)
- Worldwide agency approvals
- 3-D electronic design files available
|
|
Specifications |
Display |
|
19.0" diagonal, Active matrix TFT LCD |
Aspect Ratio |
|
16:10 |
Useful Screen Area |
|
Horizontal: 16.1" (408 mm)
Vertical: 10.0" (255 mm) |
Native (Optimal) Resolution |
|
1440 x 900 at 60 Hz |
Other Supported Resolutions |
|
1680 x 1050 at 60 Hz
1440 x 900 at 60 Hz
1366 x 768 at 60 Hz
1360 x 768 at 60 Hz
1280 x 1024 at 60 or 75 Hz
1280 x 960 at 60 Hz
1280 x 768 at 60, 65 or 75 Hz
1152 x 864 at 75 Hz
1024 x 768 at 60, 65, 72 or 75 Hz
832 x 624 at 75 Hz
800 x 600 at 56, 60 or 72 Hz
720 x 400 at 70 Hz
640 x 350 at 70Hz
640 x 480 at 60, 66 or 72 Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 250 nits
IntelliTouch: 225 nits
SecureTouch: 220 nits |
Response Time - Total (Typical) |
|
3.7 msec |
Viewing angle (typical) |
|
Horizontal: ±80° or 160° total
Vertical: ±80° or 160° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls (optional remote with 1.8m cable): Auto/Sel, up, down, menu
Controls (back): menu, left, right, select, power
Settings: contrast, brightness, H/V position, RGB (color temp), clock, phase, recall
Languages: English, French, Italian, German, Spanish, Traditional Chinese, Simplified Chinese, Korean, Japanese
Lockouts: power, user controls |
Input Video |
|
Analog VGA, DVI (Asia/Pacific models without DVI)
Mini D-Sub 15-Pin VGA type, DVI-D
Horizontal: 83 kHz
Vertical: 76 Hz |
Power Supply |
|
External DC - Optional power brick (sold separately)
Input voltage
DC: +12VDC ±5%
Input power connector specification (Monitor)
Type: DC Barrel Jack
Barrel inner diameter: 6.4mm (+/- 0.3mm)
Pin outer diameter: 2.0mm (+0.0 -0.1mm)
Barrel depth: 8.8mm (+/- 0.3mm)
Power connector (Power brick)
Type: DC Barrel Plug
Barrel outer diameter: 5.5mm (+/- 0.1mm)
Pin inner diameter: 2.1mm (+/-0.1mm)
Barrel length: 9.5mm (+/- 0.5mm) |
Power Consumption (Typical) |
|
Monitor only: 41.1W
Monitor and power brick: 41.6W |
Monitor Dimensions
(W x D x H)
|
|
Width: 17.5" (444 mm)
Height: 11.7" (297 mm)
Depth: 1.9" (47 mm) |
Weight |
|
Actual: 10.5 lb (4.8 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
75 mm or 100 mm VESA mount
Rear mount or with included standard mounting brackets
|
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |
|
Accessories |
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost.
Optional Mounting Bracket Kit: Available at additional cost. Minimum order quantity of 50 sets.
Remote On-screen Display (OSD): With 1.8 m cable. Available at additional cost.
Touch/Video Cables: Detachable touch and video cables are included. |
|
More photos ( Click for enlarged views )
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-01-19Pw-SAWD/A |
IntelliTouch |
Dual serial/USB |
Antiglare |
Americas, EMEA |
ID-01-19Pw-SAWD/A-G |
SecureTouch * |
Dual serial/USB |
Antiglare |
Americas, EMEA |
* SecureTouch monitors use a 3 mm chemically strengthened glass touch sensor.
Ordering Information
Part # |
Description |
ID-01-19Pw-SAWD/A
Price : $611.58 |
19IN INTELLITOUCH OPN FRM SER/USB DVI/VGA NO PWR BRCK NCNR |
ID-01-19Pw-SAWD/A-G
Price : $638.95 |
19IN W SECURE TOUCH SER USB DVI NO PWR BRCK OPN FRM NCNR |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|