Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source


  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy










   19 INCH RACKMOUNT LCD DISPLAY DRAWER / KEYBOARD  / KVM      
                           
                                                 

    Free Ground Shipping. Learn More.

          1U 19" LCD Monitor Keyboard / KVM                                                    
Part Number Resolution Depth Contrast Ratio / Brightness Keyboard KVM Features & Options
LCD1U19-31

1920x1080
18.1"/
460mm
1000:1
/ 350 cd/m²
104 key USB keyboard with touch pad or trackball
  • Single port KVM
  • 8 / 16 / 32 ports
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • 2K KVM / HDMI KVM
  • Local / IP + Local Remote
  • Multi-User Matrix KVM

  • 18.5" Full HD 1080p LCD
  • Optional SUN KVM
  • Sunlight Readable LCD
  • 1000cd/m²
  • TAA Compliant

  • LCD1U19-30

    1920x1080
    18.1"/
    460mm
    1000:1
    / 350 cd/m²
    104 key USB keyboard with touch pad or trackball
  • Single port KVM
  • 8 / 16 / 32 ports
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • 2K KVM / HDMI KVM
  • Local / IP + Local Remote
  • Multi-User Matrix KVM

  • 18.5" Full HD 1080p LCD
  • Optional SUN KVM
  • TAA Compliant

  • LCD1U19-29

    1920x1080

    1152x900
    18.74"/
    476mm
    1000:1
    / 350 cd/m²
    106 key PS/2 keyboard with touch pad
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT5 KVM
  • IP KVM
  • Local / IP + Local Remote

  • 18.5" Full HD 1080p LCD
  • Optional SUN KVM
  • TAA Compliant

  • LCD1U19-27

    1440 x 900 21.2"/
    539.6mm
    700:1
    / 200 cd/m²
    106 key PS/2 keyboard with touch pad
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT5 KVM
  • IP KVM
  • Local / IP + Local Remote
  • 19" wide-screen LCD panel
  • front USB port to easy use. (optional)
  • Scalable from single port LCD console to multiple ports all in 1U form factor
  • Informational keyboards option
  • Upgrade options Analog KVM switch, IP KVM switch, CAT5 KVM switch
  • TAA Compliant

  • Optional :
  • DVI-D input
  • SUN Hot Keys
  • Cherry Trackball Keyboard
  • Touch screen (USB or RS232)
  • 48V, 24V or 12VDC power
  • LCD1U19-26

    1440 x 900 20.8"/
    527.2mm
    700:1
    / 200 cd/m²
    106 key PS/2 keyboard with touch pad
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT5 KVM
  • IP KVM
  • Local / IP + Local Remote
  • 19" wide-screen LCD panel
  • front USB port to easy use. (optional)
  • Scalable from single port LCD console to multiple ports all in 1U form factor
  • Informational keyboards option
  • Upgrade options Analog KVM switch, IP KVM switch, CAT5 KVM switch
  • TAA Compliant

  • Optional :
  • DVI-D input
  • SUN Hot Keys
  • Cherry Trackball Keyboard
  • Touch screen (USB or RS232)
  • 48V, 24V or 12VDC power
  • LCD1U19-25
    1280 x 1024 or 1152 x 900 21.2"/
    539.6mm
    1000:1
    / 250 cd/m²
    106 key PS/2 keyboard with touch pad
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT5 KVM
  • IP KVM
  • Local / IP + Local Remote
  • Support Sun native resolution
  • Bright Active TFT display
  • OSD function for LCD display and KVM switch
  • Panel protected by tempered glass
  • Integration with more than 18 models of KVM switches
  • Customers can create 15 models of KVM Switch from 5 basic models
  • TAA Compliant

  • Optional :
  • DVI-D input
  • SUN Hot Keys
  • Cherry Trackball Keyboard
  • Touch screen (USB or RS232)
  • 48V, 24V or 12VDC power
  • LCD1U19-24

    1280 x 1024
    or
    1152 x 900
    24.5"/
    520.1mm
    1000:1
    / 250 cd/m²
    106 key PS/2 keyboard with touch pad
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT5 KVM
  • IP KVM
  • Local / IP + Local Remote
  • Support Sun native resolution
  • Bright Active TFT display
  • OSD function for LCD display and KVM switch
  • Panel protected by tempered glass
  • Integration with more than 17 models of KVM switches
  • Customers can create 15 models of KVM Switch from 5 basic models
  • TAA Compliant

  • Optional :
  • DVI-D input
  • SUN Hot Keys
  • Cherry Trackball Keyboard
  • Touch screen (USB or RS232)
  • 48V, 24V or 12VDC power

  • LCD1U19-23
      
    1280 x 1024 OR
    1152 x 900 @66 / 76Hz
    25.6"/
    650mm
    1000:1
    / 250 nits
    104 keys notebook KB w/ numerical keypad & Touchpad & SUN Hot Key
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U Dual slide 19" LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Secure remote user access across the world wide web
  • 104-key keyboard with SUN hotkeys
  • Enhanced aesthetics with new molded front panel and two point lock
  • TAA Compliant

  • Optional :
  • 48V, 24V or 12VDC power
  • LCD1U19-22

    1280 x 1024 25.6"/
    650mm
    1000:1 /
    250 nits /
    160 / 160 (H/V)
    104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U dual slide 19" LCD console drawer
  • 104-key keyboard with touchpad
  • Enhanced aesthetics with new molded front panel and two point lock
  • Combo interface either PS/2 or USB for single console drawer
  • TAA Compliant

  • Optional :
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  •   LCD1U19-21  

     

    1440 x 900

      19.7"/
     500mm
    1000:1 /  300 nits / 160/160(H/V) 104 key  KB with Numerical pad & Touchpad / Trackball -Single port 
    -Combo PS/2 & USB
    -Short Depth fits 23.6" /600mm
      deep cabinet rack
    -19" Widescreen LCD Panel
    -Combo PS/2 or  USB input
    -TAA Compliant

    Optional :
    - S-Video + Composite Video / BNC
       / DVI-D Video Input
    - 12V/24V/ 48V DC power Input
    - Speaker
    LCD1U19-18  

     

    1280 x 1024

      21.8"/
     554mm
    1000:1 /
    250 nits / 170 / 160(H/V)
    106 Key KB
    w/ Touchpad
    & Numeric Key Pad Or Cherry Trackball Keyboard
    - Single port KVM
    - Combo USB PS2 KVM
    - 8 / 16  ports
    - 8 port DVI KVM

     
     

    - Combo PS/2 or  USB input
    -
    19 "LCD Flat Panel in 1U space
    - Temper glass protection 
    - UL Listed & TAA Compliant

    Optional :
    - Sun Hot Key
    - Touch screen
    - DVI Input
    - Speakers
    - 12V/24V / 48V DC power Input
      adapter

      LCD1U19-17  
          

    Up to 1600 x 1200

      22.9"/
     582mm
     1000:1 / 300 nits 103 key Notepad KB with full Numerical pad & Touchpad

    - Single port / 8 / 16 ports 
     

    -Quality 19" LCD Panel
    - Economy 4:3 screen solution

    LCD1U19-15

        
    1280 x 1024 27.6"/
    700mm
    1000 : 1 /
    250 nits /
    160° x 160° (H/V)
    Notebook
    KB w/ Mini Optical Mouse
     

    *supporting
    Real Mouse
     

  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" LCD console drawer
  • 104-key keyboard with a true optical mouse
  • Enhanced aesthetics with molded front handle and two point lock
  • Combo interface either PS/2 or USB for single console drawer
  • TAA Compliant

  • Optional :
  • S-Video + Composite ( BNC ) & Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power

  • LCD1U19-14

        
    1280 x 1024 18.9"/
    480mm
    1000:1 /    1000 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad  
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • USB HUB KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • Sunlight Viewable LCD w/ LED Technology
  • 1000cd/m² for 19" LCD
  • Lower power consumption
  • High shock & vibration resistance
  • Short depth design of 480mm
  • 2 post rack mounting available
  • TAA Compliant

    Optional :
  • S-Video + Composite Video/ BNC / RCA
  • HDMI
  • DVI-D Video Input
  • 12V/24V/ 48V DC
  • Touch Screen / Speaker
  • LCD1U19-13  
         
    1440 x 900 OR
    1152 x 900 @66 / 76Hz
    18.1"/
    460mm
    1000:1 / 250 nits 160/160(H/V) 104 key Sun KB with Numerical pad & Touchpad / Trackball
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • USB HUB KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" widescreen LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Secure remote user access across the world wide web
  • 104-key keyboard with SUN hotkeys
  • Green LED-backlit panel technology
  • New enhanced aesthetics with molded front handle
  • Short depth design of 460mm
  • Front USB port for device access
  • 2 post rack mounting available
  • TAA Compliant

  • Optional :
  • 48V, 24V or 12VDC power
  • LCD1U19-12
      
     
    1440 x 900 18.1"/
    460mm
    1000:1 / 250 nits 160/160(H/V) 104 key  KB with Numerical pad & Touchpad / Trackball
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • USB HUB KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" widescreen LCD console drawer
  • 104-key KB with touchpad / trackball
  • Green LED-backlit panel technology
  • New enhanced aesthetics with molded front handle
  • Short depth design of 460mm
  • Front USB port for device access
  • 2 post rack mounting available
  • TAA Compliant

  • Optional :
  • SDI Broadcast-grade input
  • S-Video + Composite ( BNC )
  • HDMI or Audio input
  • 48V, 24V or 12VDC power

  • LCD1U19-08
        
    1280 x 1024
    OR
    1152 x 900 @66 / 76Hz
    19.7” / 500mm (single-port)

    24.4” / 620mm (w/ KVM)
    1000 : 1 /
    250 nits /
    160 / 160 (H/V)
    104 key Notepad KB with Full Numerical pad & SUN Hot key with Touchpad or  Trackball
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Secure remote user access across the world wide web
  • 104-key keyboard with SUN hotkeys
  • Short depth design of 500mm ( 19.7" )
  • Enhanced aesthetics with molded front handle and two point lock
  • TAA Compliant

  • Optional :
  • 48V, 24V or 12VDC power
  • LCD1U19-07
        
    1280 x 1024 19.7"/
    500mm
    1000 : 1 / 250 cd/ m2 / 160° x 160° (H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" LCD console drawer
  • 104-key keyboard with either touchpad or trackball
  • Short depth design of 500mm ( 19.7" )
  • Enhanced aesthetics with molded front handle and two point lock
  • TAA Compliant

  • Optional :
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • LCD1U19-05  
         

    1280 x 1024

      20.1"/
     511mm
    500:1 /    250 nits 106 keys
    keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
     
    - Single / 8 / 16 port
    - PS2 & USB Combo
    - 8 port DVI KVM
    -Separate sliding screen & 
      keyboard using unique
       Dual rails  design
    for 19" LCD
    -Tempered  glass protection
    - UL Listed & TAA Compliant


    Optional :
    - Speaker
    - DVI Input
    - Hot Sun keys
    - 12V/48V DC Input adapter

    LCD1U19-04
          
    1280 x 1024
    OR
    1152 x 900 @66 / 76Hz
    19.7"/
    500mm
    1000 : 1 /
    250 nits /
    160° x 160° (H/V)
    104 key  KB with Numerical pad & Touchpad / Trackball &  SUN Hot key
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • USB HUB KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Secure remote user access across the world wide web
  • 104-key keyboard with SUN hotkeys
  • Short depth design of 500mm
  • New enhanced aesthetics with molded front handle
  • Front USB port for device access ( USB Hub KVM only )
  • 2 post rack mounting available
  • TAA Compliant

  • Optional :
  • 48V, 24V or 12VDC power
  • LCD1U19-01
      
    1280 x 1024 19.7"/
    500mm
    1000 : 1 /
    250 nits /
    160° x 160° (H/V)
    Notebook KB
    w/ Touchpad or  Trackball
    OR
    Cherry TM KB w/ Trackball 
  • Single port KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • USB HUB KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" LCD console drawer
  • Support Windows 7 / Vista / XP / Linux / Mac OS X
  • 104-key keyboard with either touchpad or trackball
  • Short depth design of 500mm
  • New enhanced aesthetics with molded front handle
  • Front USB port for device access ( Optional with USB Hub KVM only )
  • 2 post rack mounting available
  • TAA Compliant

  • Optional :
  • DVI-D, S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  •  


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.