Products
Industrial Display
  -Open Frame LCD Monitor
   -19" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-19P
      -ID-H19P
        (Sunlight Display)
      -ID-H19P-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-19Pw
      -ID-H19Pw
        (Sunlight Display)
      -ID-H19Pw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

                                           Industrial Display :   Part #   ID-H19PW

*** This model is discontinued. Learn more about replacement model ID-H19Pw-LED  ***


                                        19" Samsung Wide Screen (16:10) Open Frame TFT LCD Display
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial TFT LCD Panel

Display Size

Wide 19 inch (16:9)

Resolutions

1440 x 900

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=1.3 / Tf=3.7ms

Pixel pitch

0.283 x 0.283 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)  or 
160 / 160

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Built-in Video  Input

  • Video Input   :DVI and S-Video and Composite
  • Input Connectors : RCA, S-video, DVI

Power Supply

External type,110 ~220 VAC at 50 or 60Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • TV Input : TV tuner with audio
    speaker-out
  • Input Connectors : TV tuner with 3.5mm
    audio jack
  • DVI Input : DVI-D digital input
  • Input Connectors : DVI-D (male)

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

  1.2mm Steel

Dimension  468 x 54 x 314 mm (WxDxH)
Product Weight  5 kg
                                  Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitorx1,VGA Cable(Male to Male)x1, AC to DC 12V adapter  x1, Power cord x 1,  Mounting Bracket x 1 pair, User Manual x 1 

  Front View of  ID-H19Pw                      

     

  Construction 

 


   Front / Rear / Top / Side Views & Dimensions

                            

      *click on above picture for enlarged view    

         

         
 



FEATURES :
  • 19"(16:9) industrial TFT LCD panel support 1440 x 900 pixels
  • 300 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Built-in VGA (15-pin D-sub) & video input (DVI & S-Video & RCA input)
  • Optional with DVI-D, TV tuner input & audio speaker-out
  • Industrial open frame kit
  • VESA-mount, universal-mount mounting

APPLICATIONS :    

  • Industrial automation LCD panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.