Products
Industrial Display
-Panel Mount Monitor / (Wall Mount/Bracket Mount)
-26" Panel Mount LCD
-WideScreen (16:9 / 16:10)
-ID-26Aw
-ID-26Aw-LED
(LED Display with LED-backlit)
-6.5" Panel Mount LCD
-8.4" Panel Mount LCD
-10.4" Panel Mount LCD
-12.1" Panel Mount LCD
-15" Panel Mount LCD
-17" Panel Mount LCD
-19" Panel Mount LCD
-20" Panel Mount LCD
-21" Panel Mount LCD
-22" Panel Mount LCD
-24" Panel Mount LCD
-27" Open Frame LCD
-30" Open Frame LCD
-32" Panel Mount LCD
-40" Panel Mount LCD
-42" Panel Mount LCD
-46" Panel Mount LCD
-55" Panel Mount LCD
-Open Frame LCD Monitor
-Chassis Display
-Sunlight Readable Display
-High Resolution LCD
-Industrial Touch Screen LCD
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Industrial Monitors: Part # ID-26Aw-LED
6mm Aluminum Front Bezel 26" LG LCD w/ LED Backlight Panel Mount Wide Screen Monitor
LCD w/ LED Backlight Panel |
LCD Type |
LG TFT LCD Panel |
Backlight |
LED |
Display Size |
Widescreen 26 inch
diagonal |
Resolutions
|
1920 x 1080 |
Display Color |
16.7M color |
Brightness
|
350
cd/m2
|
Contrast
ratio
|
1000
: 1 (Typical) |
Active area (mm)
|
576 x 324 |
Viewing
angle |
178 / 178 |
LCD MTBF |
50,000
hrs |
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 200 Watt,
Standby 20 Watt |
Mounting |
VESA-mount, Wall-mount |
OPTIONS |
Optional Touch Screen |
Details
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Other Option |
- 48V / 24V / 12V DC Power
Details
- Multi-Display Controller
Details
- TV
- NEMA4 / IP65
- MIL-type or lockable connector |
Mechanical |
Dimension |
26.7 x 2.6 x 16.8 inch
/
677.7 x 65 x 425.6 mm ( WxDxH ) |
Product Weight |
12.5 kgs / 27.5 lbs |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Safety Approval |
FCC, CE, RoHS Compliant |
Package Content |
Package Content |
26" LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1, Wall-mount bracket set X 1 |
|
Front View of ID-26Aw-LED
Front / Rear / Top / Side Views & Dimensions
*click on above picture for enlarged view
Download Product Sheet
Download User Manual
Download Mounting Guide
Free Ground Shipping *
Click for details
|
|
DISPLAY BENEFITS :
- 26" widescreen LCD supports Full HD 1080p resolution
- PIP & Picture by Picture viewing efficiency
- Green LED-backlit panel technology
- Rugged construction against external impact
- Optional 6mm aluminum front bezel with protective glass & water proof sealed gasket
- Standard with HDMI, DVI-D, VGA, S-Video, RCA & Audio & remote controller
|
|
0PTIONS :
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- 26" Touchscreen : Capacitive, Resistive
- NEMA4 / IP65 front Protective toughened glass
- 48V or 24V DC power
- MIL-type or lockable connector
- TV - Analog
|
Diagram for I/O Outlet
Ordering information :
Part # |
Description |
WITHOUT NEMA 4 / IP65 |
ID-26Aw-LED
Price : $982 |
Standard Version -
6mm Aluminum
Front Bezel 26" LG LCD w/ LED Backlight Panel Wide Screen display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller |
WITH NEMA 4
/ IP65 |
ID-26AwN-LED
Price : $1097 |
6mm Aluminum
Front Bezel 26" LG LCD w/ LED Backlight Panel Wide Screen display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen |
Optional NEMA4 / IP65 |
-N
Price : $122 |
Add NEMA4 / IP65 Protective Glass |
Optional Video/Audio Inputs |
-SDI
Price : $297 |
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI
|
Download Spec Sheet |
-MC
Price : $88 |
Add Multi-Display Controller
|
Download Spec Sheet |
Optional Touch Screen |
-TCS
Price : $756 |
Add Capacitive Touch Screen with Serial Controller |
-TCB
Price : $756 |
Add Capacitive Touch Screen with USB Controller |
Optional Controller |
-TV
Price : $135 |
Add TV tuner (analog) |
Optional DC power |
-DC24
Price : $419 |
Add 24V DC Power |
-DC48
Price : $419 |
Add 48V DC Power |
-DC125
Call for pricing |
Add 125V DC Power |
Optional Connectors – For DC power only |
-MD
Price : $88 |
Add MIL-type DC lockable jack, male |
-MA
Price : $135 |
Add MIL-type VGA lockable jack, male |
-LD
Price : $34 |
Add Lockable DC jack, male |
-LS
Price : $34 |
Add Lockable USB jack |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |