Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -46" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-46Aw-LED
        (LCD Display with LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -47" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial LCD :   Part #  ID-46Aw-LED

*** This model is discontinued . Learn more about replacement model ID-47Aw-LED  ***


        46" High Resolution Widescreen Samsung LCD with LED-backlit , Speaker and Remote controller

LCD w/ LED-backlit Panel

LCD Type

Industrial LCD w/ LED-backlit

Display Size

Wide 46  inch (16:9)

Resolutions

1920 x 1080

Display Color

16.7M color

Brightness

400 cd/m2

Contrast ratio

4000 : 1 (Typical)

Backlight

LED

Viewing angle 178° x 178°
Active area (mm) 1018 x 573

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

30,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Built-in Audio Input

-Audio Input : Analog audio
-With speaker as well

Power

Input: Auto-sensing 100 to 240VAC, 50/60Hz
Consumption:Max.200 Watt, Standby 20Watt

Mounting

Wall-mount
OPTIONS
TV, NEMA4 / IP65
SDI or MC ( either one )

Optional DC Power

48V / 24V / 12V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

Mechanical

Material

 6mm aluminum front bezel

Color  Front Panel : Black 
 Rear case   : Dark Grey
Dimension
(W x D x H)
 1121 x 82 x 676 mm /
 44 x 3.2 x 26.6 inch
Product Weight  50 kgs ( 110 lbs )
Environmental
  Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration  (11ms duration)
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE
Package Content

Package Content

LCD Monitor x 1, VGA Cable x 1, Power cord x 1, Mounting Bracket x 1 pair, User Manual x 1 , remote controller

  Front View of ID-46Aw-LED

  Construction  of  ID-46Aw-LED

   Diagrams ( mm )

*click on above picture for enlarged view

  ID-46Aw-LED IO PLATE

*click on above picture for enlarged view

                        Download Product Sheet
                        Download User Manual
                        Download Mounting Guide

 FEATURES :
  • 46" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
 Options :

  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • NEMA4 / IP65 front Protective toughened glass
  • MIL-type or lockable connector
  • TV - PAL or NTSC

Ordering information :    
Part # Description
ID-46Aw-LED 6mm Aluminum Front Bezel 46" Samsung Industrial LCD w/ LED-backlit panel,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller
ID-46AwN-LED 6mm Aluminum Front Bezel 46" Samsung Industrial LCD w/ LED-backlit panel,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen
Optional NEMA4 / IP65
-N Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-MC Add Multi-Display Controller Download Spec Sheet
Optional Controller
-TV Add TV tuner (analog)
Optional DC power
-DC24 Add 24V DC Power
-DC48 Add 48V DC Power
Optional Connectors – For DC power only
-MD Add MIL-type DC lockable jack, male Download Spec Sheet
-MA Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD Add Lockable DC jack, male Download Spec Sheet
-LS Add Lockable USB jack Download Spec Sheet

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.