Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -6.5" Panel Mount LCD
      -ID-06A
      -ID-06A-LED
        (LCD Display with LED-backlit)

   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight LCD
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

                                Industrial Display :   Part #   ID-06A

*** This model is discontinued . Learn more about replacement model ID-06A-LED  ***


                                       6mm Aluminum Front Bezel 6.5"  Panel Mount Industrial  Displays 
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

6.5 inch diagonal (129.6H x 97.4V)

Resolutions

640 x 480

Display Color

262,144 color

Brightness

400 cd/m2

Contrast ratio

600 : 1 (Typical)

Response Time

Tr=15 / Tf=25ms

Pixel pitch

0.203 x 0.203 mm

Viewing angle

60 / 60 / 40 / 55 (L / R / U / D)  or 
120 /95

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video    Input

  • Video Input   :    S-Video and Composite
  • Input Connectors : RCA, S-video
  • Input Connectors : BNC, S-Video adapter   Details
  • Optional Touch Screen

                             Details

    Optional DC Power Input

     - 48V / 24V / 12V DC Power     Details
    Input Range:10~36V(DC-12V, DC-24V model)
                     36~75V (DC-48V model)
    DC power Output : DC 12V
    Voltage Accuracy
    : +/- 1% (Max.)
    Safety  : Continuous short circuit protection

    Other options

    - NEMA4 / IP65 on front of LCD display              -TV turner [Signal Input : NTSC, PAL (I, B, G, H, M, D, N), 
       SECAM (D, K, L, B, G)  / Connector : RF
    ] with Remote
      controller                                                    - Remote controller only                                  - Audio Input

                                      Mechanical

    Material

     6mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension  254.7 x 65.8 x 182 mm (WxDxH)
    Product Weight  1.5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5~90%, non condensing
    Shock  10G peak acceleration 
     (11ms duration) 
    Vibration  5~500Hz, 1G RMS random vibration
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, CD disc, User Manual x 1 

      Front View of  ID-06A

      Construction 

     

       Front / Rear / Top / Side Views & Dimensions

          *click on above picture for enlarged view

             

             
     

              
                         ( VESA Mount /  Wall Mount )

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    

      More photos (click to enlarge )


    FEATURES :
    • 6.5" industrial TFT LCD panel support 640 x 480 pixels
    • 6mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • 400 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional DC power input (12 / 24 / 48 VDC)
    • Optional video input   ( S-Video & RCA input or S-video & BNC  )
    • Optional touch screen, Optional NEMA 4 / IP 65 front protection
    • New Options:  TV turner with remote controller / remote controller only / Audio Input
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet


    Ordering information :    
    Part # Description
     WITHOUT NEMA 4 / IP65
    ID-06A
    Standard Version  - 6mm Aluminum Front Bezel 6.5" Industrial display
    ID-06A-AV
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + S-Video &
                               RCA
    ID-06A-BNC
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + S-Video & BNC
    ID-06A-TV
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + TV turner & 
                               Remote Controller
    ID-06A-RM
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + Remote Controller
    ID-06A-SPK
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + Audio Input
    ID-06A-DC12
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + 12v DC Power
    ID-06A-DC24
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + 24v DC Power
    ID-06A-DC48
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + 48v DC Power
    ID-06A-TRS
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                               Resistive Touch screen & serial controller
    ID-06A-TRB
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                               Resistive Touch screen & USB controller
    ID-06A-TCS
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                               Capacitive Touch screen & serial controller
    ID-06A-TCB
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                               Capacitive Touch screen & USB controller
      With other options
    -AV
    + S-Video & RCA
    -BNC
    + S-Video &  BNC
    -TV
    + TV turner & Remote Controller
    -RM
    + Remote Controller
    -SPK
    + Audio Input
    -DC12
    add -12v DC to DC Power Input
    -DC24
    add -24v DC to DC  Power Input
    -DC48
    add -48v DC to DC  Power Input
     WITH NEMA 4 / IP65 on FRONT of LCD display panel
    ID-06A-N
    Standard Version  - 6mm Aluminum Front Bezel 6.5" Industrial display + NEMA 4 / IP65 on
                               front of LCD screen panel
    ID-06A-AV-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + S-Video &
                               RCA  + NEMA 4 / IP65
    on front of LCD screen panel
    ID-06A-BNC-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + S-Video & BNC +
                               NEMA 4 / IP65
    on front of LCD screen panel
    ID-06A-N-TV
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + TV turner & 
                               Remote Controller
    + NEMA 4 / IP65 on front of LCD screen panel
    ID-06A-RM-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + Remote Controller
                               + NEMA 4 / IP65 on front of LCD screen panel
    ID-06A-SPK-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + Audio Input +
                               NEMA 4 / IP65 on front of LCD screen panel
    ID-06A-DC12-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + 12v DC Power
                               +NEMA 4 / IP65
    on front of LCD screen panel
    ID-06A-DC24-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + 24v DC Power
                               +NEMA 4 / IP65
    on front of LCD screen panel
    ID-06A-DC48-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display + 48v DC Power
                               +NEMA 4 / IP65
    on front of LCD screen panel
    ID-06A-TRS-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                               Resistive Touch screen & serial controller + NEMA 4 / IP65 on front
                               of LCD screen panel
    ID-06A-TRB-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                               Resistive Touch screen & USB controller + NEMA 4 / IP65 on front
                               of LCD screen panel
    ID-06A-TCB-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                               Capacitive Touch screen & USB controller + NEMA 4 / IP65 on front
                               of LCD screen panel
    ID-06A-TCS-N
    Version w/option  - 6mm Aluminum Front Bezel 6.5" Industrial display +
                              
    Capacitive Touch screen & serial controller + NEMA 4 / IP65 on
                              
    front of LCD screen panel
      With other options
    -AV
    + S-Video & RCA
    -BNC
    + S-Video &  BNC
    -TV
    + TV turner & Remote Controller
    -RM
    + Remote Controller
    -SPK
    + Audio Input
    -DC12
    add -12v DC to DC Power Input
    -DC24
    add -24v DC to DC  Power Input
    -DC48
    add -48v DC to DC  Power Input

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.