Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Industrial LCD Display
 -Open Frame LCD Monitor 
 -Panel Mount Monitor /
( Wall Mount / Bracket Mount )

 -Chassis Display  
 -Sunlight Readable Display
 -Industrial Touch Screen LCD
 -High Resolution LCD
-4K UHD Monitor
 
Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Industrial LCD Display >>4K Ultra Hi-Definition Monitor

     4K Ultra Hi-Definition Monitor
    - CHOOSE BY LCD PANEL SIZE : 
  55"   40"   28"

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          55" LCD Panel                                                                        
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
4K55

 

3840 x 2160

4000:1 / 450 cd/m2 typ 178 (H) / 178 (V)
  • 55 Inch High Contrast 3840 x 2160 Resolution Panel with LED Backlight
  • Anti-Reflection Front Coating
  • Full 60fps Frame Rate (Display port)
  • Multi-Input Interface: Diplay Port, HDMI, DVI-D, SDI, VGA
  • Image Rotation: Landscape and Portrait
  • Menu Rotation: Landscape and Portrait
  • Aspect Ratio: Full / 4:3 / 5:4 / 1:1
  • Dynamic Contrast: ON / OFF
  • Gamma Selection: 1.8 / 2.0 / 2.2 / 2.4 and 2.6
  • Color and Monochrome Selection
  • Super Resolution: ON / OFF
  • Wide Viewing Angle
  • Industrial Grade Metal Cabinet
  • Desktop Stand
  • - Mounts $6,525
              40" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    4K40
         Buy Online>>

     

    3840 x 2160

    5000:1 / 350 cd/m2 typ 176 (H) / 176 (V)
  • 39.5 Inch High Contrast 3840 x 2160 Resolution Panel with LED Backlight
  • Anti-Reflection Front Coating
  • Full 60fps Frame Rate (Display port)
  • Multi-Input Interface: Diplay Port, HDMI, DVI-D, SDI, VGA
  • Image Rotation: Landscape and Portrait
  • Menu Rotation: Landscape and Portrait
  • Aspect Ratio: Full / 4:3 / 5:4 / 1:1
  • Dynamic Contrast: ON / OFF
  • Gamma Selection: 1.8 / 2.0 / 2.2 / 2.4 and 2.6
  • Color and Monochrome Selection
  • Super Resolution: ON / OFF
  • Wide Viewing Angle
  • Industrial Grade Metal Cabinet
  • Desktop Stand
  • - Mounts  $2,755
              28" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    4K28
         Buy Online>>

     

    3840 x 2160

    1000:1 / 300 cd/m2 typ 170 (H) / 160 (V)
  • High Contrast 3840 x 2160 Resolution Panel with LED Backlight
  • Anti-Reflection Front Coating
  • Full 60fps Frame Rate (Display port)
  • Multi-Input Interface: Diplay Port, HDMI, DVI-D, SDI, VGA
  • Image Rotation: Landscape and Portrait
  • Menu Rotation: Landscape and Portrait
  • Aspect Ratio: Full / 4:3 / 5:4 / 1:1
  • Dynamic Contrast: ON / OFF
  • Gamma Selection: 1.8 / 2.0 / 2.2 / 2.4 and 2.6
  • Color and Monochrome Selection
  • Super Resolution: ON / OFF
  • Wide Viewing Angle
  • Industrial Grade Metal Cabinet
  • Height Adjustable Stand
  • - Mounts  $2,030

     

     

     

     

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.