Return
Policy
|
Industrial Monitor: Model ID-E24Aw
24" Industrial Grade Panel Mount 1920 x 1200 Widescreen LCD Display TAA Compliant & NDAA Compliant
LCD Panel |
LCD Type |
TFT LCD Panel |
Backlight |
LED |
Display Size |
Wide 24.1 inch
diagonal |
Resolutions
|
1920 x 1200 |
Display Color |
1.07 Billion, 10-bit |
Brightness
|
300
cd/m2
|
Contrast
ratio
|
1000
: 1 (Typical) |
Active area (mm)
|
518 x 324 |
Viewing
angle |
178° x 178° |
LCD MTBF |
30,000
hrs |
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 48 Watt,
Standby 5 Watt |
Mounting |
Panel mount / VESA mount |
OPTIONS |
Optional Touch Screen |
Details
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Optional DC Power |
250V , 125V , 110V , 48V, 24V or 12V DC power
|
Other Options |
- Multi-Display Controller
- MIL-type or lockable connector |
Mechanical |
Color |
Front
Panel : Black
Rear case : Dark Grey |
Dimension ( W x D x H ) |
24.4 x 3.4 x 16.8 inch
/
620 x 87 x 426 mm |
Product Weight |
10 kgs ( 22 lbs ) |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Regulatory |
FCC, CE, RoHS Compliant , REACH , TAA Compliant & NDAA Compliant |
|
ID-E24Aw
Dimensions
*click for enlarged view
Product Sheet
User Manual
Mounting Guide
|
|
Gallery
DISPLAY BENEFITS :
- 24" widescreen LCD with 1920 x 1200 native WUXGA Ultra high resolution
- 1.07 Billion true colors, 10-bit
- Standard with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller
|
|
0PTIONS :
|
Ordering information
Part Number |
Description |
ID-E24Aw
|
Panel Mount 24" High Resolution Wide Screen LCD Display, VGA + DVI-D + HDMI + BNC + audio + remote controller |
Optional NEMA4 / IP65 |
-N
|
Add NEMA4 / IP65 Protective Glass |
Optional Video/Audio Inputs |
-SDI
|
VGA + DVI-D + HDMI + BNC + audio + remote controller + SDI |
|
-MC
|
Multi-Display Controller |
|
Optional Touch Screen |
-TRB
|
Resistive 1-Point Touch Screen with USB Controller |
-TRS
|
Resistive 1-Point Touch Screen with Serial Controller |
-IR
|
InfraRed 6-Point Touch Screen |
Optional DC power |
-DC12 |
Change to 12V DC Power |
-DC24 |
Change to 24V DC Power |
-DC48 |
Change to 48V DC Power |
-DC110
|
Change to 110V DC Power |
-DC125
|
Change to 125V DC Power |
-DC250
|
Change to 205V DC Power |
Optional Lockable Jack |
-MD |
MIL-type Lockable DC Power jack, Male |
|
-MA |
MIL-type Lockable VGA jack, Male |
|
-LD |
Lockable DC Power jack, Male |
|
-LS |
Lockable USB jack for touch screen |
|
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |