Products
Industrial Display
* Filter by Mounting
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -15" Panel Mount LCD
      -ID-15A
- Open Frame LCD Monitor 
Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Flat Panel Monitor:  Part #   ID-15A


                             6mm Aluminum Front Bezel AUO 15"  Panel Mount Industrial  Monitor 

                                                  LCD Panel

LCD Type

AUO TFT LCD Panel

Display Size

15 inch diagonal

Resolutions

1024 x 768

Display Color

16.2M color

Brightness

250 cd/m2

Contrast ratio

700 : 1 (Typical)

Viewing angle

150 x 135

LCD MTBF

30,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 40 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- S-Video + BNC & Audio

                                  Mechanical
Color  Front Panel : Black 
 Rear Case   : Dark Grey
Dimension  407 x 59 x 314 mm /
 16 x 2.3 x 12.3 inch (W x D x H)
Product Weight  3.5 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

15" LCD display X 1 , 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack
  Front View of  ID-15A

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual
 Download Mounting Guide
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )


   DISPLAY BENEFITS :
  • 15" LCD with resolution 1024 x 768
  • Rugged construction against external impact
  • Protective 3mm glass


   0PTIONS :
  • S-Video + BNC & Audio
  • 15" Touchscreen : Capacitive, Resistive
  • 48V, 24V or 12VDC power
APPLICATIONS :
  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-15A
Price : $522
Standard Version  - 6mm Aluminum Front Bezel AUO 15" Industrial display,
with VGA input
ID-15A-BNC
Price : $
657
6mm Aluminum Front Bezel AUO 15" Industrial display,
with VGA + BNC + S-Video + audio + remote controller
ID-15A-AV
Price : $
657
6mm Aluminum Front Bezel AUO 15" Industrial display,
with VGA + BNC with RCA adapter + S-Video + audio + remote controller
ID-15AN
Price : $
567
6mm Aluminum Front Bezel AUO 15" Industrial display, with VGA input and IP65 / NEMA4 on screen
ID-15AN-BNC
Price : $
702
6mm Aluminum Front Bezel AUO 15" Industrial display, with VGA + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen
ID-15AN-AV
Price : $
702
6mm Aluminum Front Bezel AUO 15" Industrial display, with VGA + BNC with RCA adapter + S-Video + audio + remote controller and IP65 / NEMA4 on screen
Optional Touch Screen
-TRS
Price : $217
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $217
Add Resistive Touch Screen with USB Controller
-TCS
Price : $352
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $352
Add Capacitive Touch Screen with USB Controller
-TPC
Price : $434
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional DC Input Power
-DC12
Price : $207
Add 12V DC Power
-DC24
Price : $207
Add 24V DC Power
-DC48
Price : $207
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.