Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

Industrial LCD
Model  ID-55Aw-LED


           Panel Mount  55" High Resolution Widescreen LG TFT LCD with LED Backlight TAA Compliant

LCD Panel
LCD Type LG TFT LCD  , Industrial Grade

Backlight

LED

Display Size

Wide 55  inch (16:9)

Resolutions

1920 x 1080

Display Color

16.7M

Brightness

350 cd/m2

Contrast ratio

1400 : 1 (Typical)

Response Time

Tr=10 / Tf=6ms

Viewing angle

178° x 178°

Active area (mm) 1210 x 680
LCD MTBF 50,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Built-in Audio Input

-Audio Input : Analog audio
-With speaker as well

Power

Input: Auto-sensing 100 to 240VAC, 50/60Hz
Consumption:Max.220 Watt, Standby 20Watt

Mounting

Wall-mount
OPTIONS
TV, NEMA4 / IP65
SDI or MC ( either one ), MIL-type or lockable connector

Other Options

- 48V / 24V / 12V DC Power    Details
- Multi-Display Controller         Details

Mechanical

Material

 8mm Aluminum (Front panel)

Finish

 Powder Coating

Color  Front Panel : Black 
 Back          : Dark Grey
Dimension
( W x D x H )
 1325 x 75.3 x 796 mm / 52.2 x 3 x 31.3 inch
Product Weight  45.2 kgs ( 99.4 lbs )
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Regulatory  FCC, CE, RoHS Compliant
  LCD ID-55Aw-LED

  Construction

   Dimension

 
         
 Download Mechanical Drawing
 Download Product Sheet
 Download User Manual
 Download Mounting Guide ( Wall Mount )


Gallery
         
   DISPLAY BENEFITS :
  • 55" widescreen LCD supports Full HD 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC: Multi-display control solution
  • Protective toughened glass
  • 48V or 24VDC power
  • MIL-type or lockable connector
  • TV - Analog

   

 

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.