Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -10.4" Panel Mount LCD
      -ID-10A
      -ID-10A-LED
        (LCD Display with LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

                                Industrial Display :   Part #   ID-10A

*** This model is discontinued . Learn more about replacement model ID-10A-LED  ***


                          6mm Aluminum Front Bezel 10.4"  Panel Mount Industrial LCD Displays
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

10.4 inch diagonal (211.2H x 158.4V)

Resolutions

800 x 600

Display Color

262,144 color

Brightness

230 cd/m2

Contrast ratio

500 : 1 (Typical)

Response Time

Tr=10 / Tf=25ms

Pixel pitch

0.264 x 0.264 mm

Viewing angle

70 / 70 / 60 / 60 (L / R / U / D)  or 
140 / 120

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz
via AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    S-Video and Composite
  • Input Connectors : RCA, S-video
  • Input Connectors : RCA-BNC adapter  Details
  • Optional Touch Screen

                     Details

    Optional DC Power

     48V / 24V / 12V DC Power     Details
    Input Range:10~36V(DC-12V, DC-24V model)
                     36~75V (DC-48V model)
    DC power Output : DC 12V
    Voltage Accuracy
    : +/- 1% (Max.)
    Safety  : Continuous short circuit protection

                                      Mechanical

    Material

     6mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension  284.7 x 60.8 x 222 mm (WxDxH)
    Product Weight  2.5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5~90%, non condensing
    Shock  10G peak acceleration 
     (11ms duration) 
    Vibration  5~500Hz, 1G RMS random vibration
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1, VGA Cable (Male to Male) x1,   DC 12V adapter  x1 ,Power cord x 1,Mounting Bracket x 1 pair, CA disc, User Manual x 1 

      Front View of  ID-10A                       

      Construction 

      

       Front / Rear / Top / Side Views & Dimensions

                         

          *click on above picture for enlarged view    

             

             
     

              
                         ( VESA Mount /  Wall Mount )

           

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    

     

     

     

                                      

      More photos (click to enlarge )


    FEATURES :
    • 10.4" industrial TFT LCD panel support 800 x 600 pixels
    • 6mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • 230 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional DC power input (12 / 24 / 48 VDC)
    • Optional video input (S-Video & RCA input)
    • Optional touch screen, NEMA 4 / IP 65 front protection
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

                                                   


    Ordering information :    
    Part # Description
                                                     WITHOUT NEMA 4 / IP65
    ID-10A Standard Version  - 6mm Aluminum Front Bezel 10.4" Industrial display
    ID-10AAV
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + S-Video &
                               Composite video(RCA)
    ID-10ABNC
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + S-Video &
                               Composite video(BNC)
    ID-10ADC12
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + 12v DC Power
    ID-10ADC24
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + 24v DC Power
    ID-10ADC48
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + 48v DC Power
    ID-10ATRS
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                               resistive Touch screen & serial controller
    ID-10ATRB
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                               resistive Touch screen & USB controller
    ID-10ATCS
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                              capacitive Touch screen & serial controller
    ID-10ATCB
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                               capacitive Touch screen & USB controller
    -AV
    Add Composite video(RCA) + S-video
    -BNC
    Add Composite video(BNC) + S-video
    -TV
    Add TV tuner with remote controller
    -12VDC
    Add 12V DC Power
    -24VDC
    Add 24V DC Power
    -48VDC
    Add 48V DC Power
    -SPK
    Add Audio input
    -RM
    Add Remote controller
                                                      WITH NEMA 4 / IP65
    ID-10AN
    Standard Version  - 6mm Aluminum Front Bezel 10.4" Industrial display + NEMA 4 / IP65
    ID-10AAVN
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + S-Video &
                               Composite video(RCA) + NEMA 4 / IP65
    ID-10ABNCN
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + S-Video &
                               Composite video(BNC) + NEMA 4 / IP65
    ID-10ADC12N
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + 12v DC
                               Power +NEMA 4 / IP65
    ID-10ADC24N
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + 24v DC
                               Power +NEMA 4 / IP65
    ID-10ADC48N
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display + 48v DC
                               Power +NEMA 4 / IP65
    ID-10ATRSN
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                               resistive Touch screen & serial controller + NEMA 4 / IP65
    ID-10ATRBN
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                               resistive Touch screen & USB controller + NEMA 4 / IP65
    ID-10ATCSN
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                               capacitive Touch screen & serial controller + NEMA 4 / IP65
    ID-10ATCBN
    Version w/option  - 6mm Aluminum Front Bezel 10.4" Industrial display +
                               capacitive Touch screen & USB controller + NEMA 4 / IP65
    -AV
    Add Composite video(RCA) + S-video
    -BNC
    Add Composite video(BNC) + S-video
    -TV
    Add TV tuner with remote controller
    -12VDC
    Add 12V DC Power
    -24VDC
    Add 24V DC Power
    -48VDC
    Add 48V DC Power
    -SPK
    Add Audio input
    -RM
    Add Remote controller

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.