Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -10.4" Panel Mount LCD
      -ID-10A-LED

 - Open Frame LCD Monitor 
Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Monitors:  Model ID-10A-LED


Industrial Grade 10.4" Panel Mount Monitor with LED backlight
TAA Compliant


LCD Specification
LCD Type

AUO Industrial Grade TFT LCD Panel

Backlight

LED

Display Size

10.4 inch diagonal

Resolutions

800 x 600

Display Color

262 K color

Brightness

230 cd/m2

Contrast ratio

500 : 1 (Typical)

Active area (mm)

211 x 158

Viewing angle 160° x 130°

LCD MTBF

30,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 40 Watt,
                   Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power    Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety :
  Continuous short circuit protection

Other Option

- S-Video + BNC & Audio
- TV - PAL or NTSC

Mechanical
Dimension  11.2 x 2.5 x 8.7 inch /
 285 x 63 x 222 mm ( W x D x H )
Product Weight  2.5 kgs ( 5.5 lbs )
Casing Color  Black front panel
 Dark grey rear case
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant, TAA Compliant

ID-10A-LED                       

   Dimensions


*click for enlarged view

                     Download Product Sheet
                     Download User Manual
                     Download Mounting Guide


    Free Ground Shipping * Learn more


Gallery
       


   DISPLAY BENEFITS :
  • 10.4" LCD with resolution 800 x 600
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS :
  • S-Video + BNC & Audio
  • 10.4" Touchscreen : Capacitive, Resistive
  • 125V , 110V , 48V, 24V or 12VDC Power


Ordering information :
Part Number Description
ID-10A-LED Panel Mount Aluminum Front Bezel 10.4" LCD, VGA
ID-10A-BNC-LED
Panel Mount Aluminum Front Bezel 10.4" LCD, VGA + BNC + S-Video + audio + remote controller
ID-10A-AV-LED
Panel Mount Aluminum Front Bezel 10.4" LCD, VGA + BNC with RCA adapter + S-Video + audio + remote controller
ID-10AN-LED
Panel Mount Aluminum Front Bezel 10.4" LCD, VGA input and IP65 / NEMA4 on screen
ID-10AN-BNC-LED Panel Mount Aluminum Front Bezel 10.4" LCD, VGA + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen
ID-10AN-AV-LED
Panel Mount Aluminum Front Bezel 10.4" LCD, VGA + BNC with RCA adapter + S-Video + audio + remote controller and IP65 / NEMA4 on screen
Optional Touch Screen
-TRS
Resistive Touch Screen with Serial Controller
-TRB
Resistive Touch Screen with USB Controller
-TCS
Capacitive Touch Screen with Serial Controller
-TCB
Capacitive Touch Screen with USB Controller
Optional DC Input Power
-DC12 12V DC Power
-DC24 24V DC Power
-DC48 48V DC Power
-DC125 125V DC Power

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.