Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -26" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-26Aw
      -ID-26Aw-LED
        (LED Display with LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project


Return Policy

 


 

Industrial Monitors
Model ID-26Aw

                     6mm Aluminum Front Bezel 26 " Samsung Panel Mount Wide Screen Industrial  Monitor 
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

Wide 26 inch (16:9)

Resolutions

1366 x 768

Display Color

16.7M color

Brightness

500 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=15 / Tf=25ms

Pixel pitch

0.442 x 0.442 mm

Viewing angle

85 / 85 / 85 / 85 (L / R / U / D)  or 
170 / 170

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Built-in Video  Input

Video Input   :    S-Video and Composite
-Input Connectors : RCA, S-video

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz
via AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • TV Input : TV tuner with audio speaker-out
  • Input Connectors : TV tuner with 3.5mm audio jack
  • DVI Input : DVI-D digital input
  • Input Connectors : DVI-D (male)

Optional DC Power

 48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Black 
 Back          : Dark Grey (RAL7037) 
Dimension  717 x 128.8 x 443 mm (WxDxH)
Product Weight  15.0 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,   DC 12V adapter x1 , Power cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x 1 

  ID-26Aw                       

   

  Construction 


   Dimension

                       

         

         

         
 

          
                     ( VESA Mount /  Wall Mount )

 

  Gallery


FEATURES :
  • 26"(16:9) industrial TFT LCD panel support 1440 x 900 pixels
  • 6mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • 450 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional video input (TV tuner & DVI)
  • Optional touch screen, NEMA 4 / IP 65 front protection
  • Wide-ranges Mounting kits
    (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


  

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.