Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor
- Panel Mount Monitor
( Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Freatures
- Sunlight Readable Monitor
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
Industrial LCD Model ID-08A
*** Model discontinued. Learn
more about Replacement ID-08A-LED ***
6mm Aluminum Front Bezel 8.4" Panel Mount Industrial
LCD Display
LCD Panel |
LCD Type |
Grade A Industrial TFT LCD Panel |
Display Size |
8.4 inch diagonal
(170.4H x 127.8V) |
Resolutions
|
800 x 600 |
Display Color |
262,144 color |
Brightness
|
220
cd/m2
|
Contrast
ratio
|
500
: 1 (Typical) |
Response Time
|
Tr=10 / Tf=25ms |
Pixel
pitch
|
0.213 x 0.213 mm |
Viewing
angle
|
65 / 65 / 55 / 55
(L / R / U / D) or
130 / 110 |
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
LCD MTBF |
50,000
hrs |
Signal Input |
-Input Video Signal : Analog RGB
-Video Level :
Analog: 0.7Vp-p -Sync Type :
Separate H/V, Composite H/V -Input Connector : D-Sub
15 pin VGA analog |
Power Supply |
External type,
110 ~ 220 VAC at 50 or 60 Hz via AC adapter (12V), 12V DC
Output, Adapter size : 18(W)x64(H)x30Dmm, UL & CE
|
Mounting |
VESA-mount, Panel-mount, Wall-mount &
Bracket mount |
OPTIONS |
Optional Video Input |
Video
Input : S-Video and Composite
Input Connectors : RCA,
S-video
Input Connectors : RCA-BNC adapter
Details
|
Optional Touch Screen |
Details
|
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Mechanical |
Material
|
6mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
Finish
|
Powder Coating |
Color |
Front
Panel : Black
Back : Dark Grey
(RAL7037) |
Dimension |
264 x 60.8 x 192 mm
(WxDxH) |
Product Weight |
2.5 kg |
Environmental |
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration
(11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety Approval |
CE,
FCC |
Package Content |
Package Content |
LCD Monitor x 1 , VGA Cable (Male
to Male) x
1, DC 12V adapter x1 , Power
cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x
1 |
|
ID-08A
Construction
Dimension
( VESA Mount / Wall Mount )
|
|
Gallery
|
FEATURES :
- 8.4" industrial TFT LCD panel support 800 x 600 pixels
- 6mm Aluminum front bezel with 45 degree chamfer
- Rugged construction and modularized design
- 220 cd/m2 industrial brightness
- OSD control keys to optimize the display
- Optional DC power input (12 / 24 / 48 VDC)
- Optional video input (S-Video & RCA input)
- Optional touch screen, NEMA 4 / IP 65 front protection
- Wide-ranges Mounting kits
(VESA-mount, Bracket-mount, Panel-mount or OEM
mounting design etc. )
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD panel
- Gaming, lottery & amusement display
- Touch screen display panel
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Diagram for I/O Outlet
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
Sales@RackmountMart.com
Home
|
Buy Online
|
About Us |
Contact Us
| Site Map
Product images may be generic and may
not reflect actual item purchased. Synergy Global Technology Inc is not responsible
for any typographical errors. Specifications subject to change without notice. All
brand names , logo and registered trademarks are properties of their respective
owners.
Legal. |
| |