Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -40" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-40Aw
      -ID-40Aw-LED
        (LCD Display with LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

                                           Industrial LCD :   Part #   ID-40Aw
         6mm Aluminum Front Bezel 40 " Samsung  Industrial  LCD with Speaker and Remote controller

LCD Panel

LCD Type

Samsung Industrial LCD

Display Size

Wide 40  inch (16:9)

Resolutions

1366 x 768

Display Color

16.7M color

Brightness

500 cd/m2

Contrast ratio

2000 : 1 (Typical)

Response Time

Tr=10 / Tf=6ms

Pixel pitch

0.648 x 0.648 mm

Viewing angle

89 / 89 / 89 / 89 (L / R / U / D)  or 
178 / 178

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog
-Support Picture in Picture (PIP)

Built-in Video  Input

-Built-in VGA  & 1080P HDMI input
-Video Input   : HDMI, Componet (Y+Pb+Pr),
                      S-Video and Composite
-Input Connectors : HDMI, RCA x 3,
                         S-Video (Mini-DIN 4), RCA

Built-in Audio Input

-Audio Input : Analog audio 2-channel (L/R)
-Connectors:
Audio  RCA x 2
-With speaker as well

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz
via AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
OPTIONS

 

- NEMA4 / IP65 on front of LCD display  
-TV turner [ Signal Input : NTSC, PAL (I, B, G, H, M, D, N), 
   SECAM (D, K, L, B, G)  / Connector : RF
] with Remote
  controller       
- DVI Input : DVI-D digital input -
Input Connectors : DVI-D (male)
- Multi-Display Controller         Details
Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Black 
 Back          : Dark Grey
Dimension  1022 x 133.6 x 605 mm (WxDxH)
Product Weight  45.0 kg
Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval   CE, FCC
Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,   DC 12V adapter x1 , Power cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x 1 ,
remote controller

  Front View of Industrial LCD ID-40Aw


  Construction  of Industrial LCD ID-40Aw


   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view


  ID-40W IO PLATE


*click on above picture for enlarged view


         

         

         
                    ( VESA Mount /  Wall Mount )

 


MORE PHOTOS :
           


FEATURES :
  • 40"(16:9) industrial LCD panel support 1366 x 768 pixels
  • with remote controller
  • 6mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • 500 cd/m2 industrial brightness
  • OSD control keys & remote controller to optimize the display
  • Support Picture in Picture (PIP)
  • Built-in VGA  & HDMI input
  • Built-in video input (Component, S-Video & RCA)
  • Built-in audio input with speaker
  • Optional video input (TV tuner & DVI)
  • Optional NEMA / IP65 on front of display panel
  • Wide-ranges Mounting kits
    (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Industrial process control LCD panel
  • Point of sales / Kiosk
  • Security / surveillance
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation
  • Flight information display panel

Ordering information :    
Part # Description
ID-40Aw
6mm Aluminum Front Bezel 40" Samsung Industrial LCD with VGA, HDMI, Component,
S-Video & RCA input, audio input with speaker and remote controller
ID-40Aw-TV
6mm Aluminum Front Bezel 40" Samsung Industrial LCD with VGA, HDMI, Component,
S-Video & RCA input, audio input with speaker and remote controller ** and TV turner
-N
Add NEMA 4 / IP65 on front of LCD panel
-QD
Add Quad Display
-MC
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.