Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -30" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-E30Aw
        (High Resolution & LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -27" Panel Mount LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :    Part #   ID-E30Aw


                                      30" High Resolution Widescreen LCD Panel w/ LED-backlit Display
LCD w/ LED Backlight Panel
LCD Type LG TFT LCD Panel

Backlight

LED

Display Size 30" Widescreen diagonal
Max resolution

2560 x 1600

Display Color 1.07 Billion, 10-bit

Brightness

350 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area (mm)

641 x 401

Viewing angle 178 x 178

LCD MTBF

30,000 hrs

Signal Input

Display Port 1.2 / HDMI 1.4 / Dual-link DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 70 Watt, Standby 5 Watt

Mounting

Wall-mount / VESA mount
OPTIONS

Optional DC Power

48V / 24V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option - MIL-type or lockable connector
Mechanical
Dimension
( W x D x H )
 743.9 x 77.5 x 503.4 mm /
 29.3 x 3.1 x 19.8 inch
Product Weight ID-E30Aw : 17.9 kgs ( 39.4 lbs )
ID-E30AwN : 21.9kgs ( 48.2 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory Safety : FCC & CE certified
RoHS Compliant
Package Content

Package Content

30 Ultra Widescreen LCD display X 1, 6ft DVI-D dual-link digital cable ( male to male ) X 1, Power cord X 1, Remote controller X 1, Wall-mount bracket set X 1

  Front View of  ID-E30Aw

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

                       Download Product Sheet
                       Download User Manual

         Free Ground Shipping * Click for details      


More Photos, click on the following for enlarged view:
 


   DISPLAY BENEFITS :
  • 30" ultra widescreen LCD with 2560 x 1600 native WQXGA resolution
  • PIP & Picture by Picture viewing efficiency
  • 6mm aluminum front bezel with protective glass & water proof sealed gasket (Optional)
  • Green LED-backlit panel technology
  • 10-bit LCD delivers 1.07 billion true color
  • Standard with Display port, HDMI, Dual-link DVI-D, VGA & remote controller
   0PTIONS :
  • MIL-type or lockable connector
  • 48V or 24VDC power

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-E30Aw
Price : $2210
30" High Resolution Widescreen LCD Panel w/ LED-backlit Display, with Display Port 1.2, HDMI 1.4, Dual-link DVI+Audio, VGA
ID-E30AwN
Price : $2353
30" High Resolution Widescreen Front NEMA4 / IP 65 LCD display panel w/ LED-backlit Display, with Display Port 1.2, HDMI 1.4, Dual-link DVI+Audio, VGA
Optional NEMA4 / IP65
-N
Price : $149
Add NEMA4 / IP65 Protective Glass
Optional DC power
-DC110
Price : $644
Add 110V DC Power
-DC125
Price : $644
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price: 88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price: 136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price: 34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price: 34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.