Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -19" Panel Mount LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-19A
      -ID-H19A
        (Sunlight Display)
      -ID-H19A-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-19Aw
      -ID-19Aw-LED
      -ID-H19Aw
        (Sunlight Display)
      -ID-H19Aw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Monitor:   Part #   ID-19A


                                    6mm Aluminum Front Bezel 19" Panel Mount Industrial  Monitor 

    Front View of ID-19A / ID-19AN

    DISPLAY BENEFITS :
  • 19" LCD with resolution 1280 x 1024
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Protective 3mm glass
  • 6mm aluminum front bezel with protective glass & water proof sealed gasket (optional)
    Options
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Projected Capacitive ( 4-point touch )
    Resistive / Capacitive ( single point touch )
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • Quad display for CCTV
  • TV - Analog
                                                  LCD Panel
LCD Type TFT LCD Panel

Display Size

19 inch diagonal (376H x 301V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

250 cd/m2

Backlight

LED

Contrast ratio

1000 : 1 (Typical)

Viewing angle

170 x 160

LCD MTBF

30,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Optional Video  Input

3G / HD / SD-SDI Broadcast-grade input

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Speaker

Speaker

 Built-in Dual Stereo Speakers 2W x 2
( Bundled with AV2.2 upgrade )

                                  Mechanical

Material

 6mm Aluminum (Front panel)

Casing Color Black
Dimension 476.5 x 63.6 x 384.1 mm /
18.8 x 2.5 x 15.1 inch
Product Weight 7.7 kgs ( 16.9 lbs )
                                  Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration
Safety FCC & CE certified
Environmental RoHS2 & REACH compliant
                             Package Content

Package Content

19" LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack
 Construction
*click on above pictures for enlarged view
 Front / Rear / Top / Side Views & Dimensions

*click on above pictures for enlarged view

Download Product Sheet
Download User Manual

Touchscreen Driver Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )

     Diagram for  I/O Outlet


Ordering information :
Part # Description
ID-19A
Price : $582
Standard Version  - 6mm Aluminum Front Bezel 19" Industrial display,
with VGA + DVI-D input
ID-19A-BNC
Price : $717
6mm Aluminum Front Bezel 19" Industrial display,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-19A-AV
Price : $717
6mm Aluminum Front Bezel 19" Industrial display,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-19A-HDMI
Price : $717
6mm Aluminum Front Bezel 19" Industrial display,
with VGA + HDMI w/ speaker + BNC + S-Video + Audio + remote controller
ID-19AN
Price : $640
6mm Aluminum Front Bezel 19" Industrial display, with VGA + DVI-D input and IP65 / NEMA4 on screen
ID-19AN-BNC
Price : $775
6mm Aluminum Front Bezel 19" Industrial display, with VGA + DVI-D + BNC + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
ID-19AN-AV
Price : $775
6mm Aluminum Front Bezel 19" Industrial display, with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
ID-19AN-HDMI
Price : $775
6mm Aluminum Front Bezel 19" Industrial display, with VGA + HDMI w/ speaker + BNC + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
Optional Video/Audio Inputs
-SDI
Price : $461
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-QD
Price : $596
Add Quad display
(VGA + DVI-D + QD)
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Price : $257
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $257
Add Resistive Touch Screen with USB Controller
-TCS
Price : $434
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $434
Add Capacitive Touch Screen with USB Controller
-TPC
Price : $508
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Controller
-TV
Price : $102
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + TV (analog))
Optional DC Input Power
-DC12
Price : $163
Add 12V DC Power
-DC24
Price : $163
Add 24V DC Power
-DC48
Price : $163
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.