Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -32" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-32Aw
      -ID-32Aw-LED

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Displays :   Part #   ID-32Aw

*** This model is discontinued. Learn more about replacement model ID-32Aw-LED  ***


                  6mm Aluminum Front Bezel 32 " Samsung Panel Mount Wide Screen  Industrial  Monitor 
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

Wide 32 inch (16:9)

Active area

698 x 392 mm

Resolutions

1366 x 768

Display Color

16.7M color

Brightness

450 cd/m2

Contrast ratio

5000 : 1 (Typical)

Backlight

CCFL

Viewing angle

178 x 178

LCD MTBF

50,000 hrs

Signal Input

HDMI / VGA / S-Video / RCA

Power Supply

Input: Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption: Max. 200 Watt, Standby 20 Watt

Mounting

Wall-mount / VESA mount
                                                  OPTIONS

 

- NEMA4 / IP65 on front of LCD display  
-TV turner [ Signal Input : NTSC, PAL (I, B, G, H, M, D, N), 
   SECAM (D, K, L, B, G)  / Connector : RF
] with Remote
  controller       
                                  Mechanical

Finish

 Powder Coating

Color  Black
Dimension
( W x D x H )
 850 x 135.3 x 520 mm /
 33.5 x 5.3 x 20.5 inch
Product Weight  ID-32Aw : 23.0 kg ( 50.6 lbs )
 ID-32AwN : 26.3 kg ( 57.9 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Regulatory  Safety : FCC & CE Certified
 Environmental: RoHS2 & REACH compliant
                             Package Content

Package Content

32" widescreen LCD display X 1
6ft VGA cable X 1
Power cord X 1
Remote controller X 1
Wall-mount bracket set X 1
.   Front View of  ID-32Aw                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download User Manual
 Download Product Sheet
 Download Mounting Guide


More Photos, click on the following for enlarged view:
 


   DISPLAY BENEFITS :
  • 32" widescreen LCD with high resolution 1366 x 768
  • Rugged construction against external impact
  • Standard with HDMI, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • Protective toughened glass
  • TV - Analog

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-32Aw 6mm Aluminum Front Bezel 32" Samsung Industrial LCD ,
with VGA + HDMI + S-Video + RCA + Audio + remote controller
                                                  WITH NEMA 4 / IP65
ID-32AwN 6mm Aluminum Front Bezel 32" Samsung Industrial LCD ,  with VGA + HDMI + S-Video + RCA + Audio + remote controller and IP65 / NEMA4 on screen
Optional NEMA4 / IP65
-N
Add NEMA4 / IP65 Protective Glass
Optional Controller
-TV
Add TV tuner (analog)

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.