Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -17" Panel Mount LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-17A
      -ID-H17A
        (Sunlight Display)
      -ID-H17A-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-17Aw
      -ID-E17Aw
        (High Resolution)
      -ID-2-E17Aw
        (High Resolution)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial LCD Monitors:   Part #  ID-17A


                                   6mm Aluminum Front Bezel 17" Panel Mount Industrial  Monitor 

                                                  LCD Panel

LCD Type

TFT LCD Panel

Display Size

17 inch diagonal (338H x 270V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

250 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

5ms

Pixel pitch

0.264 x 0.264 mm

Viewing angle

160 x 160

LCD MTBF

50,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- HDMI, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- Quad display for CCTV
- TV - Analog
- Multi-Display Controller         Details

                                  Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Color  Front Panel : Black 
 Rear case : Dark Grey (RAL7037) 
Dimension  439 x 64 x 357 mm /
 17.3 x 2.5 x 14 inch (W x D x H)
Product Weight  5.5 kg ( 12.1 lbs )
                                  Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

17" LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack
  Front View of  ID-17A

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual
 Download Mounting Guide
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )
           


   DISPLAY BENEFITS :
  • 17" LCD with resolution 1280 x 1024
  • Rugged construction against external impact
  • Protective 3mm glass





   0PTIONS :
  • HDMI, S-Video + BNC & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 17" Touchscreen : Capacitive, Resistive
  • MIL-type or lockable connector
  • 48V, 24V or 12VDC power
  • Quad display for CCTV
  • TV - Analog
APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-17A
Price : $505
Standard Version  - 6mm Aluminum Front Bezel 17" Industrial display,
with VGA + DVI-D input
ID-17A-BNC
Price : $640
6mm Aluminum Front Bezel 17" Industrial display,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-17A-AV
Price : $640
6mm Aluminum Front Bezel 17" Industrial display,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-17A-HDMI
Price : $640
6mm Aluminum Front Bezel 17" Industrial display,
with VGA + HDMI w/ speaker + BNC + S-Video + Audio + remote controller
ID-17AN
Price : $563
6mm Aluminum Front Bezel 17" Industrial display,
with VGA + DVI-D input and IP65 / NEMA4 on screen
ID-17AN-BNC
Price : $698
6mm Aluminum Front Bezel 17" Industrial display, with VGA + DVI-D + BNC + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
ID-17AN-AV
Price : $698
6mm Aluminum Front Bezel 17" Industrial display, with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
ID-17AN-HDMI
Price : $698
6mm Aluminum Front Bezel 17" Industrial display, with VGA + HDMI w/ speaker + BNC + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
Optional Video/Audio Inputs
-MC
Price : $88
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-QD
Price : $596
Add Quad display
(VGA + DVI-D + QD)
Optional Touch Screen
-TRS
Price : $230
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $230
Add Resistive Touch Screen with USB Controller
-TCS
Price : $400
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $400
Add Capacitive Touch Screen with USB Controller
-TPC
Price : $393
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Controller
-TV
Price : $102
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + TV (analog))
Optional DC power
-DC12
Price : $207
Add 12V DC Power
-DC24
Price : $207
Add 24V DC Power
-DC48
Price : $207
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male
-MA
Price : $136
Add MIL-type VGA lockable jack, male
-LD
Price : $34
Add Lockable DC jack, male
-LS
Price : $34
Add Lockable USB jack

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.