Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -27" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-E27Aw
        (High Resolution & LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -30" Panel Mount LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :    Part #   ID-E27Aw


                                      27" High Resolution Widescreen LCD Panel w/ LED-backlit Display
LCD w/ LED Backlight Panel
LCD Type LG TFT LCD Panel

Backlight

LED

Display Size 27" Widescreen diagonal
Max resolution 1920 x 1080
Display Color 16.7 M

Brightness

250 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area (mm)

598 x 336
Viewing angle 178 x 178

LCD MTBF

30,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 200 Watt, Standby 20 Watt

Mounting

Wall-mount / VESA mount
OPTIONS

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Optional DC Power

48V / 24V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- TV
- MIL-type or lockable connector

Mechanical
Dimension
( W x D x H )
 699 x 68 x 438 mm /
 27.5 x 2.7 x 17.2 inch
Product Weight ID-E27Aw : 16.8 kgs ( 37 lbs )
ID-E27AwN : 18.6kgs ( 40.9 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory Safety : FCC & CE certified
Environmental : RoHS2 & REACH compliant
Package Content

Package Content

27 High Resolution Widescreen LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1, Wall-mount bracket set X 1

  Front View of  ID-E27Aw

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

                       Download Product Sheet
                       Download User Manual

         Free Ground Shipping * Click for details      


More Photos, click on the following for enlarged view:
 


   DISPLAY BENEFITS :
  • 27" widescreen LCD supports Full HD 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • 6mm aluminum front bezel with protective glass & water proof sealed gasket (Optional)
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Projected Capacitive ( 10-point touch )
  • MIL-type or lockable connector
  • 48V or 24VDC power
  • TV - Analog

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-E27Aw
Price : 965
27" High Resolution Widescreen LCD Panel w/ LED-backlit Display, with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
ID-E27AwN
Price : 1081
27" High Resolution Widescreen Front NEMA4 / IP 65 LCD display panel w/ LED-backlit Display, with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
Optional NEMA4 / IP65
-N
Price : $122
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
Price: 298
Add 3G / HD / SD-SDI Broadcast grade input
(VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + SDI)
Download Spec Sheet
-MC
Price: 88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TPC
Price : $1186
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is required
Optional Controller
-TV
Price: 136
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + TV (analog))
Optional DC power
-DC24
Price: 420
Add 24V DC Power
-DC48
Price: 420
Add 48V DC Power
-DC110
Price: 644
Add 110V DC Power
-DC125
Price: 644
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price: 88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price: 136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price: 34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price: 34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.