Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -20" Panel Mount LCD
      -ID-20A

 - Open Frame LCD Monitor 
Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Flat Panel :  Part #   ID-20A


6mm Aluminum Front Bezel 20" LG Industrial Grade Display Monitor , Assembled in USA
optional NEMA 4 / IP65 front protection


                                                  LCD Panel

LCD Type

LG  Industrial Grade TFT LCD Panel

Display Size

20.1" TFT

Resolutions

1600 x 1200

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

800 : 1 (Typical)

Backlight CCFL
Viewing angle 178 x 178 (H/V)
Active area (mm) 408 x 306
LCD MTBF 45,000
Signal Input VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption : Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    HDMI and S-Video and Composite and BNC
  • Input Connectors : BNC, S-video, HDMI

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical
Casing Color Black
Dimension
(W x D x H)
512.5 x 72.1 x 391.6 mm
20.2 x 2.8 x 15.4 inch
Product Weight 7 kgs ( 15.4 lbs )
                                  Environmental
Temperature 0 to 55C Degree(Operation)
-5 to 60C Degree(Storage)
Relative Humidity  5~90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5~500Hz, 1G RMS random vibration
Regulatory Safety : FCC & CE certified
Environmental : RoHS2 & REACH compliant, Assembled in USA, TAA Compliant

  Front View of  ID-20A


  Construction 


   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view


 Download Product Sheet
 Download User Manual
 Download Mounting Guide

      Free Ground Shipping * Click for details   


  More photos (click to enlarge )

   DISPLAY BENEFITS :
  • 20" LCD with high resolution 1600 x 1200
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Resistive ( single point touch )
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for Ver 2.2 upgrade )
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • Quad display for CCTV
  • TV - Analog

  Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-20A
Price : $1010
Standard Version  - 6mm Aluminum Front Bezel 20" LG Industrial display,
with VGA + DVI-D input
ID-20A-BNC
Price : $1146
6mm Aluminum Front Bezel 20" LG Industrial display,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-20A-AV
Price : $1146
6mm Aluminum Front Bezel 20" LG Industrial display,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-20A-HDMI
Price : $1146
6mm Aluminum Front Bezel 20" LG Industrial display,
with VGA + HDMI (not support HDCP) w/ speaker + BNC + S-Video + Audio + remote controller
ID-20AN
Price : $1068
6mm Aluminum Front Bezel 20" LG Industrial display, with VGA + DVI-D input and IP65 / NEMA4 on screen
ID-20AN-BNC
Price : $1204
6mm Aluminum Front Bezel 20" LG Industrial display, with VGA + DVI-D + BNC + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
ID-20AN-AV
Price : $1204
6mm Aluminum Front Bezel 20" LG Industrial display, with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
ID-20AN-HDMI
Price : $1204
6mm Aluminum Front Bezel 20" LG Industrial display, with VGA + HDMI (not support HDCP) w/ speaker + BNC + S-Video + Audio + remote controller and IP65 / NEMA4 on screen
Optional Video/Audio Inputs
-SDI
Price : $461
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-QD
Price : $596
Add Quad display
(VGA + DVI-D + QD)
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Price : $339
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $339
Add Resistive Touch Screen with USB Controller
Optional Controller
-TV
Price : $102
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + TV (analog))
Optional DC Input Power
-DC12
Price : $262
Add 12V DC Power
-DC24
Price : $262
Add 24V DC Power
-DC48
Price : $262
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.