Rack
Mountable Monitor :
Part #
LCDR7U19-05
*****This model is discontinued . Learn more about replacement model LCDR7U19-07*****
7U Rack mountable
19" Wide Format TFT LCD Monitor Optional Lexan
Shield ( Made in U.S.A.
)
Also known as: rackmount lcd monitor, rack mount LCD monitor,
rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
Features : - Mounts in 7U of 19” rack space.
- Wide format 16:10 aspect ratio.
- Fast 5 ms response time.
- 19” TFT LCD display with 1440 x 900 resolution.
- Analog (ARGB) and Digital (DVI-D) input connectors.
- Steel front panel construction with a durable powder coat finish.
|
|
|
Dimensions |
19.0" (W) x 12.25" (H) x 2.75" (D) |
Color |
Black |
Display
Type |
Active matrix TFT LCD |
Resolution |
Up to 1440 x 900
|
Response
Time |
5 ms. |
Brightness |
300 cd/m2 typ |
Colors Displayed: |
16.7 million colors. |
Contrast
Ratio |
1,000:1 (70,000:1 Dynamic) |
Viewing
Angle |
Horizontal: 170
Vertical: 160 degrees |
Input
Signal |
R.G.B. analog video, TTL H & V sync.
DVI with HDCP. |
Input
Connector |
Analog : 15-pin mini D-Sub. Digital : 24 pin DVI-D. |
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
Plug
& Play |
DDC2B |
Power |
AC
Input |
100-240VAC |
Frequency |
50/60
Hz |
Power
Consumption |
35
Watts |
Environment |
Temperature |
Operating:10
to 40 degrees C Storage: -20 to 45 degrees C |
Humidity |
Operating:
10% to 80% RH (max) |
|
Ordering
information
Part
Number |
Description |
LCDR7U19-05
|
7U
Rackmount 19" Wide Format TFT LCD Monitor , black |
LCDR7U19-05-Lex
|
7U
Rackmount 19" Wide Format TFT LCD Monitor , black,
with Lexan Shield Protection |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|