Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor
   Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display
   KVM


- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard
   KVM

   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard /
   KVM


Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>  Rackmount LCD Flat Panel >>
     Home >>  Rackmount LCD / KVM >>  19" Rackmount LCD KVM >>

Rack Mountable Monitor : Part # LCDR7U19-07


   SiriusView 7U Rack mountable  19"  Widescreen TFT  LCD Monitor with LED backlight , TAA Compliant
                                                                               Optional Lexan Shield

                                                                                    ( Made in U.S.A. )
Also known as: rackmount lcd monitor, rack mount LCD monitor, rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd monitor, flat panel monitor, rack mount monitor, active matrix monitor

* Click on the photos to enlarge

Download Product Sheet

      Free Ground Shipping *Click for details          


Features : 
- Mounts in 7U of 19 rack space. TAA Compliant.
- Wide format 16:10 aspect ratio.
- Fast 5 ms response time.
- 19 TFT LCD display with 1440 x 900 resolution.
- Analog (ARGB) and Digital (DVI-D) input connectors.
- Energy saving LED backlight.

     More photos (Click on pictures for enlarged views) :

 
Dimensions 19.0" (W) x 12.25" (H) x 2.4" (D)
Color Black
Display Type Active matrix TFT LCD
Backlight Type LED TN
Resolution Up to 1440 x 900
Response Time 5 ms.
Brightness 250 cd/m2 typ
Colors Displayed: 16.7 million colors.
Contrast Ratio 1,000:1 (Mega Infinity Dynamic)
Viewing Angle Horizontal: 170°
Vertical:    160°
EPEAT Gold
Input Signal R.G.B. analog video, TTL H & V sync. (VGA)
DVI (Digital)
Input Connector Analog : 15-pin mini D-Sub.    Digital : 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD H & V Position, Input Select , Reset, Color Temp
Plug & Play DDC2B
Weight 8.5 lbs
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 20 Watts
Environment Temperature Operating:10 to 40 degrees C 
Storage: -20 to 45 degrees C 
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR7U19-07
Price : $575
 7U Rackmount 19" Wide Format  TFT LCD Monitor with LED backlight, black
LCDR7U19-07-Lex
Price : $639
 7U Rackmount 19" Wide Format  TFT LCD Monitor with LED backlight, black, with Lexan Shield Protection

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.