| |
1U 15" LCD Keyboard KVM Back to top
>>
|
New
LCD1U15-16
Combo 8 KVM Model - Price : $945 only
|
1024
x 768
|
19.8"/
504mm |
400:1 /
250
nits / 130/100(H/V) |
106 Key KB
w/ Touchpad
& Numeric Key Pad
Or Cherry Trackball Keyboard |
| - Single port, No KVM |
| - Combo USB PS2 KVM |
| - 8 / 16
ports |
|
- 8 port
DVI KVM |
|
- Combo PS/2 or USB input - 15 "LCD Flat Panel in 1U space
- Temper glass protection
- UL
Listed
Optional :
- Sun Hot Key - Touch screen - DVI Input
- Speakers
- 12V/24V / 48V DC power Input adapter |
LCD1U15-15
Buy Online>>
8 KVM model : Price : $828 |
1024 x 768
|
16.54"/
420 mm |
400:1
/ 250 nits |
Mechanical 105 key keyboard w/2 button |
Single port / 8 port
PS2
KVM (convertible to USB interface by using an adapter ) |
-UL, FCC &
CE Approved, ROHS -Short Depth fits 23.6"
/600mm deep
cabinet rack (single port ) - OSD pre-installed w/ 8 different
languages -Internal Power supply -Auto Power switch
Optional :
-48V DC Input adapter
|
LCD1U15-11
Price:
$674 Buy Online>> |
1024 x 768
|
18.9""/
480mm |
700:1 / 250
nits / 150/135(H/V) |
Notebook KB
w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
-Single port
-Combo PS/2 & USB |
-Short Depth fits 23.6"
/600mm
deep
cabinet rack -Samsung Grade A 15" LCD Panel -Combo PS/2 & USB
interface - 2 Year Warranty
Optional :
- S-Video + Composite Video / BNC / DVI-D Video
Input
- 12V/24V/ 48V DC
power Input - Touch Screen / Speaker |
* Dual Rails
LCD1U15-10

Price: $858
Buy Online>> |
1024 x 768
|
17.5"/
443mm |
400:1
/ 250 nits |
106 keys
keyboard w/ Numeric key pad & Touchpad OR Cherry keyboard w/ Trackball
|
-Single / 8 / 16 port
- PS2 & USB Combo - 8 port
DVI KVM |
-Separate sliding screen &
keyboard using unique Dual Slides design -Tempered
glass protection -RoHS Compliant
- UL
Listed
Optional :
- PS2 / ps2 & USB combo interface
- Speaker , - DVI Input x 1 - Hot Sun keys -
12V/48V DC Input adapter |
*Real Mouse
LCD1U15-08
Made in USA
Price: $783 Buy Online>> |
1024 x 768
|
23"/
584mm |
400:1 |
Mechanical
88 key w/ Mouse area
-supporting Real Mouse
|
Single PS2 or USB port |
-User can store and use a
Real Mouse -Made
in USA
Optional :
-USB Interface - S-Video & Composite video & ARGB & DVI
inputs - Optical mouse -
Lock - Retainer |
LCD1U15-04
Price: $644 Buy Online>> |
1024 x 768
|
23.6"/
600mm |
700:1 / 250 nits / 150/135(H/V) |
Notebook KB
w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 17 " Industrial LCD Monitor - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
LCD1U15-02
Price: $718
Buy Online>> |
1024 x 768
|
21.7"/
550mm |
350:1
/ 300 nits |
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad
or Trackball |
Single port / 8 / 16 port
PS2
KVM (convertible to USB interface by using an adapter AD1001) |
-UL listed , FCC &
CE Approved
-Anti-Glare
Tempered Glass for touchpad version -Internal Power supply -Auto Power switch -RoHS Compliant
Optional :
-Touch Screen /48V /24V DC Input adapter |
| |
1U
15" LCD Monitor Drawer Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast Ratio
/ Brightness/ Viewing Angel |
Features |
Options |
LCD1U15-014
 Price:
$576 Buy Online>>
|
1024 x 768
|
17.32"/ 440mm |
700:1 / 250 nits / 150/135(H/V) |
*Short
depth design to fit 600mm rack application
*Samsung 15"
LCD Panel *Slide away flip-up monitor
*Allowed viewing through closed glass cabinet door *Adjustable
mounting brackets from 390 to 680mm *Slid rails have fixed
position to prevent movement of screen *All mounting
hardware included |
- S-Video &
Composite Video - DVI - Touch Screen -
12V/24V/48V DC Input adapter -New Optional
Speaker / DVI Input
/ Micro switch / LCD
Membrane - 2 Year Warranty
|
|
LCD1U15-013
White is also available
Price: $783
Buy Online>>
|
1024 x 768
|
19"/ 483mm |
400:1 /
250
nits |
*Light weight & space saving *Slide away flip-up monitor
*Allowed viewing through closed glass cabinet door *TFT
surface protected by Lexan shield *All mounting hardware
included *Made in USA |
- Front Lock to lock unit in rack - Front Retaining screws -
2 Post Telco rack mounting brackets |
|
LCD1U15-011

Price: $561
Buy Online>>
|
1024 x 768
|
21.65"/ 550mm |
700:1 / 250 nits / 150/135(H/V) |
*Samsung 15" LCD
Panel
*Light weight & space saving *Slide away flip-up monitor
*Allowed viewing through closed glass cabinet door *Adjustable
mounting brackets from 390 to 795mm *Slid rails have fixed
position to prevent movement of screen *All mounting
hardware included |
- S-Video &
Composite Video - DVI - Touch Screen -
12V/24V/48V DC Input adapter -New Optional
Speaker / DVI Input
/ Micro switch / LCD
Membrane /
Internal Power Supply
- 2 Year Warranty |
| |
15" LCD Flat Panel Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Viewing
Angle |
Contrast Ratio
/ Brightness |
Features |
Options |
LCDR6U15-02
Price: $1500
Buy Online>> |
1024 x 768
|
140º
(H) / 115º
(V)
|
400:1
/ 1000
nits |
*Samsung 15" Sunlight readable
high bright industrial Monitor
LCD Panel
* 6U in height with slim design * LED Technology
* Low power consumption * Long lifetime up to 70,000 hours
& Minimum EMI emission *Operation temp @ -20 degree *
High shock and Vibration resistance * Mercury Free |
- Quad Monitor
- Touch screen
- S-Video + Composite Video (RCA or BNC ) - DVI-D / - Audio
- NEMA 4 & IP65 for front protection - 12V, 24V & 48V DC power input |
LCDR6U15-01
Price: $530
Buy Online>> |
1024 x 768
|
150º
(H) /135º
(V)
|
700:1 / 250 nits |
*Samsung 15" LCD
Panel *6U in height *Styled 6mm aluminum
front
panel
*Lower power consumption
*All mounting hardware included |
- S-Video &
Composite Video -DVI -IP65/ NEMA sealed front 2mm protective glass for LCD - Touch Screen -
12V/24V/48V DC input adapter
- New Optional
Speaker / DVI Input
LCD Membrane
- 2 Year Warranty
|
| |
2U 15" LCD Keyboard KVM Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast Ratio
/ Brightness/ Viewing Angel |
Keyboard |
KVM |
Features
& Options |
LCD2U15-05
Price: $891 Buy Online>>
|
1024 x 768
|
13.25" |
400:1 / 250
nits |
88 Key with mouse use area beside
keyboard |
** Single PS2 or USB
port |
*Available with
either built-in PS/2 or USB connector *15" LCD Panel *Short Depth Version
*Made in USA -Optional Retainer, Lock - S-Video & Composite video & ARGB & DVI
inputs |
LCD2U15-04
Price: $891 Buy Online>>
|
1024 x 768
|
13.25" |
400:1 / 250
nits |
Touchpad or Trackball
|
** Single PS2 or USB
port |
*Available with
either built-in PS/2 or USB connector *15" LCD Panel *Short Depth Version
*Made in USA -Optional Retainer, Lock - S-Video & Composite video & ARGB & DVI
inputs |
LCD2U15-01
Price: $811
Buy Online>>
|
1024 x 768
|
23.6"/
600mm |
450:1 / 450
nits |
Notebook KB
w/ Touchpad or Trackball
OR Compact KB w/ Touchpad or Trackball OR
Cherry TM
KB w/ Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
- Separate sliding screen &
keyboard using
Dual Slides design -Samsung 15" LCD
Panel in 2U - Easy
installation slides
- 2 Year Warranty
Optional : - S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |
|
LCD2U15-03
Price: $750
Buy Online>>
|
1024 x 768
|
17.3""/
440mm |
450:1 / 450
nits |
Notebook KB
w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Short Depth fits 23.6"
/600mm deep
cabinet rack -Separate sliding screen &
keyboard using Dual Slides -Samsung 15" LCD
Panel in 2U - 2 Year Warranty
Optional : - S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input
|