Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
 
* Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD / KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





1U /3U/ 4U/ 6U/ 7U Rack 15" LCD MONITOR : 
Part #  LCDR6U15-01


SiriusView 6U Rackmount 15" Industrial Grade A TFT LCD Monitor Panel
Optional  S-Video & Composite Video (RCA or BNC )  / DVI  / Touch Screen
Optional DC Input power / NEMA 4 / IP65

Panel: Industrial Grade A 15"LCD panels

Display

TFT / LCD active matrix color

Resolutions

1024 x 768

Response time

Tr =2ms / Tf =6ms (Typ.)

Contrast ratio

700 : 1 typical

Brightness

250 cd/ m2 typical

Pixel pitch

0.297mm (H) x 0.297mm (W)

Panel color

16.2 million display colors

Viewing angle

160 (Horiz.) / 130 (Vert.)

Back light

4 CCFTs

Video

Horizontal Synchronization : 48-60 KHz (Max.)
Vertical Synchronization : 60-75 Hz (Max.)
 
Input Signal : Analog RGB 0.7Vp-p

Power Management

VESA DPMS

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

48(W) x 26.6(H) x 5(D)cm /
18.9" x 10.5" x 2"

   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS Compliant

Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, AC to DC Power adapter x 1 , User Manual x 1 
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
  Front View

     
                       *click on picture for enlarged view

    
                *click on  pictures for  enlarged view 

 Rear View
                      




Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

Free Ground Shipping *Click for details


Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D
- Touch screen
- DC Power Input ( 12V / 24V / 48V )

 More photos (click to enlarge )
           


Features :

  Lower power consumption.
  Styled 6mm aluminum front panel.
  Standard D-sub 15-pin VGA input connector
  Optional IP65/ NEMA sealed front 2mm protective glass for LCD
  Optional DVI Digital Input
  Side to side wide-angle viewing as CRT monitor.
  Supplied with 12V 5A remote power adapter (single power source)
  Built in On Screen Display controlled by integral membrane switches
  Space-saving Extra rack-mounting space from the back of LCD Panel.
  Rugged metal construction, all black cladding is pre-treated and finished in powder coated paint.
 

Power supply :

  • Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval :  FC, CE, RoHS Compliant
  • Mains plug options available   
  • Optional  48V / 24V / 12V DC input power adapter available

Back to top


Ordering  information 

Part Number  Description
LCDR6U15-01
Price : $570
 6U Rackmount 15"   Industrial Grade A TFT LCD Monitor 
LCDR6U15-01-AV
Price : $692
 6U Rackmount 15"   Industrial Grade A TFT LCD Monitor with S-Video & Composite Video Input
LCDR6U15-01-DVI
Price : $692
 6U Rackmount 15" Industrial Grade A TFT LCD Monitor with DVI digital Input
LCDR6U15-01-BNC
Price : $692
 6U Rackmount 15" Industrial Grade A TFT LCD Monitor with S-Video & BNC (bayonet Neill- Concelman) connector
LCDR6U15-01-AV-DVI
Price : $798
 6U Rackmount 15"   Industrial Grade A TFT LCD Monitor with S-Video & Composite Video Input and DVI Digital Input
LCDR6U15-01-BNC-DVI
Price : $798
 6U Rackmount 15"   Industrial Grade A TFT LCD Monitor with BNC and DVI Digital Input
Option
-TRB
Price : $216
Add resistive + USB controller Touch Screen
-TRS
Price : $216
Add resistive + serial controller Touch Screen
-TCB
Price : $351
Add capacitive + USB controller Touch Screen
-TCS
Price : $351
Add capacitive + serial controller Touch Screen

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.