Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

6U 15" Tiltable Rackmount LCD Display
Model LCDR6U15-04


6U Tiltable Rack Mount Ready Monitor

Display
Screen Size 15 Inch
Max. Resolution 1024 x 768 @ 60Hz
Pixel Pitch 0.297 x 0.297mm
Brightness 300cd/m²
Contrast Ratio 700 : 1
Aspect Ratio 4 : 3
Viewing Angle (H/V) 160° / 160°
Display Color 16.2 Million
Response Time < 8ms
Video System NTSC / PAL
Frequency (H/V) 31~48 KHz(H) / 55~75 KHz(V)
Interface
Video In / Out (BNC Type) 1 / 1
HDMI In 1
VGA In (15Pin D-Sub) 1
Audio In (RCA Type) 1
PC Stereo In 1
Transmitter
Remote Control N/A
Audio
Built-in Speakers Yes (1W x 2)
Features
Filter Type 2D Comb Filter
Multi Language English, Spanish, French, German, Italian
Dimension
Outline Dimension 18.98" x 10.39" x 2.87" (W x H x D)
Net. Weight (with stand) 4.3Kg (9.5 lbs)
Cabinet
Color Black
Material Electronic Galvanized Irion
Tilt Function Yes
Power
Consumption: < On < 25W
Electrical Ratings AC100 ~ 240V(50/60Hz)
DC12V / 3A
Circumstance
Operating Temperature 0 ~ 40° C / 32 ~ 104° F
Storage Temperature -20 ~ 60° C / -4 ~ 140° F
Mounts
VESA™ Mount Size 100 X 100mm
Wall SYWB-5, SYWB-10, SYWB-30, SYWB-31
(Optional. See product sheet for details)
Ceiling SYCMK-01
(Optional. See product sheet for details)
Form Factor 6U Rack Mounting
Mount Type Tiltable Rack Mount
*Design and Specifications are subject to change without notice
  Front View

  Dimension


  Download
                  Data Sheet
                  User Manual
                  Drawing


The LCDR6U15-04 is true Commercial Grade with FCC Class A Certification - Built to Run 24 x 7 x 365 continuously. The monitor is designed, engineered and manufactured with CCTV PCB boards and circuitry making the LCD solution for your security surveillance.

The LCDR6U15-04 6U Rack Mount Ready LCD CCTV monitor with Tilt capability is designed with a Metal Cabinet and chrome handle is ready to be installed into rack mount cabinets. LCDR6U15-04 is ideal for Factory Control Rooms, Automotive, Marine, Industrial Panel PC, and special Kiosk applications.

FEATURES :
  • Industrial Metal Cabinet, Chrome Handle
  • 1024 x 768 Resolution, 300 Nits, 700:1 Contrast Ratio
  • BNC Video 1 In / 1 Out, VGA 1 In, HDMI 1 In, Audio 1 In, PC Stereo 1 In
  • 2D Comb Filter
  • 1W x 2 Built-In Speakers
  • 6U Tiltable Rack Mount

 Product Interface :


Gallery
           
LCDR6U15-04 has capability of tilt function forward and backward upto 90 degrees

Ordering Information

  Part Number Description
 LCDR6U15-04
6U 15" Tiltable Rackmount LCD Display

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.