LCD Panel |
LCD Type |
Samsung Grade A Industrial
TFT LCD Panel |
Display Size |
Wide 22 inch
diagonal (474H x 296V) |
Resolutions
|
1680 x 1050 |
Display Color |
16.7M color |
Brightness
|
300
cd/m2
|
Contrast
ratio
|
1000
: 1 (Typical) |
Response Time
|
Tr=3.6ms |
Pixel
pitch
|
0.282 x 0.282 mm |
Viewing
angle
|
80° / 80° / 80° / 80° (L / R / U / D)
|
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
LCD MTBF |
50,000
hrs |
Signal Input |
- Input Video Signal : Analog RGB
-
Video Level :
Analog: 0.7Vp-p
-
Sync Type :
Separate H/V,
Composite H/V
- Input Connector : D-Sub
15 pin VGA analog
|
Power Supply |
Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter
|
Mounting |
Support VESA-mount, Panel-mount, Wall-mount & Bracket mount |
OPTIONS |
Optional Video Input |
-
Video
Input :DVI, S-Video and Composite
-
Input Connectors : BNC,
S-video, DVI
|
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Other Option |
- Multi-Display Controller
Details
|
Mechanical |
Material
|
1.2mm Steel |
Dimension |
571 x 55 x 377 mm
(WxDxH) |
Product Weight |
5 kg |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~90%, non
condensing |
Vibration |
5~500Hz 1G RMS random vibration |
Shock |
10G acceleration (11ms duration) |
Safety Approval |
CE,
FCC |
Package Content |
Package Content |
LCD Monitor x 1 , VGA Cable (Male
to Male) x 1, AC to DC 12V adapter x1 , Power
cord x 1, Mounting Bracket x 1 pair, User Manual x
1 |
|
|
Front View of ID-22Pw
Construction
Front / Rear / Top / Side Views & Dimensions
*click on
above picture for enlarged view
|