Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 
       Home >>  Industrial Display >>  Industrial Touch Screen LCD >>  Open Frame Style >> 

Industrial Flat Panel Monitor :  Part #  ID-15P-T


                                                 AUO 15" Open Frame TFT LCD Display w/ Touchscreen



                                                  LCD Panel

LCD Type

AUO TFT LCD Panel

Display Size

15 inch diagonal

Resolutions

1024 x 768

Active area (mm)

304 x 228

Display Color

16.2M color

Brightness

250 cd/m2

Contrast ratio

700 : 1 (Typical)

Viewing angle

150 x 135

LCD MTBF

30,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 40 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- S-Video + BNC & Audio

                                  Mechanical
Dimension  404 x 53 x 311 mm /
 15.9 x 2.1 x 12.2 inch (W x D x H)
Product Weight  3.5 kgs ( 7.7 lbs )
                                  Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

15" LCD display X 1 , 6ft VGA cable X 1, Power adapter X 1, Power cord X 1
  Front View of  ID-15P

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details     


More Photos, click on the following for enlarged view:
         


   DISPLAY BENEFITS :
  • 15" LCD with resolution 1024 x 768
  • 15" Touchscreen : Capacitive, Resistive
  • Rugged construction against external impact
   0PTIONS :
  • S-Video + BNC & Audio
  • 48V, 24V or 12VDC power
APPLICATIONS :    
  • Industrial automation LCD panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-15P-TRS
Price : $662
AUO 15" Open Frame TFT LCD Display, with VGA input & Resistive Touch Screen with Serial Controller
ID-15P-TRB
Price : $
662
AUO 15" Open Frame TFT LCD Display, with VGA input & Resistive Touch Screen with USB Controller
ID-15P-TCS
Price : $
797
AUO 15" Open Frame TFT LCD Display, with VGA input & Capacitive Touch Screen with Serial Controller
ID-15P-TCB
Price : $
797
AUO 15" Open Frame TFT LCD Display, with VGA input & Capacitive Touch Screen with USB Controller
ID-15P-TPC
Price : $
879
AUO 15" Open Frame TFT LCD Display, with VGA input &Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Video/Audio Inputs
-BNC
Price : $
135
Add BNC + S-Video
-AV
Price : $
135
Add BNC with RCA adapter + S-Video
Optional DC Input Power
-DC12
Price : $207
Add 12V DC Power
-DC24
Price : $207
Add 24V DC Power
-DC48
Price : $207
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
-DC250
Call for pricing
Add 250V DC Power

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.