Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD
 

      - Panel Mount Style
 
    - Chassis Display Style
 
    - Open Frame Style
          
- 6.4" Open Frame LCD
          
- 8.4" Open Frame LCD
          
- 10.4" Open Frame LCD
          
- 12.1" Open Frame LCD
          
- 15" Open Frame LCD
          
- 17" Open Frame LCD
        
  - 19" Open Frame LCD
         -Regular Screen  
           -ID-19P
           -ID-H19P
          (Sunlight Display)
           -ID-H19P-LED
          (Sunlight Display with LED-backlit)
         -WideScreen   
           -ID-H19Pw
          (Sunlight Display)
           -ID-H19Pw-LED
          (Sunlight Display with LED-backlit)

           - 20" Open Frame LCD

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
       Home >>  Industrial Display >>  Industrial Touch Screen LCD >>  Open Frame Style >> 

Industrial Flat Panel : Part # ID-19P-T


19" Open Frame TFT LCD Display w/ Touchscreen

    Front View of ID-19P

    DISPLAY BENEFITS :
  • 19" LCD with resolution 1280 x 1024
  • Green LED-backlit panel technology
  • Projected Capacitive ( 4-point touch )
    Resistive / Capacitive ( single point touch )
  • Rugged construction against external impact
    Options
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • Quad display for CCTV
  • TV - Analog
                                                  LCD Panel

LCD Type

TFT LCD Panel

Display Size

19 inch diagonal (376H x 301V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

250 cd/m2

Backlight

LED

Contrast ratio

1000 : 1 (Typical)

Viewing angle

170° x 160°

LCD MTBF

30,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Optional Video  Input

3G / HD / SD-SDI Broadcast-grade input

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Speaker

Speaker

 Built-in Dual Stereo Speakers 2W x 2
( Bundled with AV2.2 upgrade )

                                  Mechanical
Dimension 473.5 x 57.6 x 381.1 mm / 18.6 x 2.3 x 15 inch
Product Weight 5.7 kgs ( 12.5 lbs )
                                  Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~90%, non condensing
Vibration 5~500Hz 1G RMS random vibration 
Shock 10G peak acceleration (11ms duration) 
Safety FCC & CE certified
Environmental RoHS2 & REACH compliant
                             Package Content

Package Content

19" LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1
 Construction
*click on above pictures for enlarged view
 Front / Rear / Top / Side Views & Dimensions

*click on above pictures for enlarged view

Download Product Sheet

Touchscreen Driver Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-19P-TRS
Price : $742
19" Industrial Open Frame TFT LCD Display, with VGA + DVI-D input & Resistive Touch Screen with Serial Controller
ID-19P-TRB
Price : $742
19" Industrial Open Frame TFT LCD Display, with VGA + DVI-D input & Resistive Touch Screen with USB Controller
ID-19P-TCS
Price : $919
19" Industrial Open Frame TFT LCD Display, with VGA + DVI-D input & Capacitive Touch Screen with Serial Controller
ID-19P-TCB
Price : $919
19" Industrial Open Frame TFT LCD Display, with VGA + DVI-D input & Capacitive Touch Screen with USB Controller
ID-19P-TPC
Price : $993
19" Industrial Open Frame TFT LCD Display, with VGA + DVI-D input &Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Video/Audio Inputs
-BNC
Price : $
135
Add BNC + S-Video
-AV
Price : $
135
Add BNC with RCA adapter + S-Video
-HDMI
Price : $
135
Add HDMI w/ speaker
-SDI
Price : $459
Add 3G / HD / SD-SDI Broadcast grade input Download Spec Sheet
-QD
Price : $594
Add Quad display
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Controller
-TV
Price : $101
Add TV tuner with remote controller (analog)
Optional DC Input Power
-DC12
Price : $207
Add 12V DC Power
-DC24
Price : $207
Add 24V DC Power
-DC48
Price : $207
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors – For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $135
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.