Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors:   Model   ID-20P


20" LG  Monitor with Touch Screen , Open Frame Style & Industrial Grade LCD Panel, TAA Compliant


LCD Panel

LCD Type

LG Industrial Grade TFT LCD Panel

Display Size

20.1" TFT

Resolutions

1600 x 1200

Display Colors

16.7M

Brightness

300 cd/m2

Contrast ratio

800 : 1 (Typical)

Backlight CCFL
Viewing angle 178° x 178° (H/V)
Active area (mm) 408 x 306
LCD MTBF 45,000 hrs
Signal Input VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption : Max. 48 Watt, Standby 5 Watt
Mounting Universal mount / VESA mount

 Touch Screen

                 Details

                                                  OPTIONS

Optional Video  Input

  • Video Input   :     S-Video and Composite and BNC
  • Input Connectors : BNC, S-video, HDMI

Optional DC Power

48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical
Casing Color

Black

Dimension 509.5 x 66.1 x 388.6 mm
20.1 x 2.6 x 15.3 inch
Product Weight 7 kgs ( 15.4 lbs )
                                  Environmental
Temperature 0 to 55°C Degree(Operation)
-5 to 60°C Degree(Storage)
Relative Humidity  5~90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5~500Hz, 1G RMS random vibration
Regulatory Safety : FCC & CE certified
Environmental : RoHS2 & REACH compliant , TAA Compliant

  Front View                       

  Construction 


  Dimension

*click for enlarged view


 Download Product Sheet
 Download User Manual

      Free Ground Shipping * Click for details   


Gallery
 


   DISPLAY BENEFITS :
  • 20" LCD with high resolution 1600 x 1200
  • Rugged construction against external impact
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Resistive ( single point touch )
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110V / 125V
  • Quad display for CCTV
  • TV - Analog

Ordering information :    
Part # Description
ID-20P-TRS
Price : $1,511
20" LG TFT LCD Monitor with VGA + DVI-D input with Resistive Touch Screen & Serial Controller , Open Frame, Industriald Grade LCD Panel
ID-20P-TRB
Price : $1,511
20" LG TFT LCD Monitor with VGA + DVI-D input with Resistive Touch Screen & USB Controller , Open Frame, Industriald Grade LCD Panel
Optional Video/Audio Inputs
-BNC
Price : $144
With VGA + DVI-D + BNC + S-Video + Audio + remote controller
-AV
Price : $144
With VGA + DVI-D + RCA + S-Video + Audio + remote controller
-HDMI
Price : $144
With VGA + HDMI (not support HDCP) w/ speaker + BNC + S-Video + Audio + remote controller
-SDI
Price : Please call
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-QD
Price : $603
Add Quad display
-MC
Price : $89
Add Multi-Display Controller Download Spec Sheet
Optional Controller
-TV
Price : Please call
Add TV tuner with remote controller (analog)
Optional DC Input Power
-DC12
Price : $274
Add 12V DC Power
-DC24
Price : $274
Add 24V DC Power
-DC48
Price : $274
Add 48V DC Power
-DC110
Price : $360
Add 110V DC Power
-DC125
Price : $360
Add 125V DC Power
Optional Connectors
-MD
Price : $89
Add MIL-type DC Power lockable jack, male Download Spec Sheet
-MA
Price : $137
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC Power jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack for the touch screen Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.