Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD
 

      - Panel Mount Style
 
    - Chassis Display Style
 
    - Open Frame Style
          
- 6.4" Open Frame LCD
          
- 8.4" Open Frame LCD
          
- 10.4" Open Frame LCD
          
- 12.1" Open Frame LCD
          
- 15" Open Frame LCD
          
- 17" Open Frame LCD
          -Regular Screen
          -ID-17P
          -ID-H17P
          (Sunlight Display)
          -ID-H17P-LED
          (Sunlight Display with LED-backlit)
           -WideScreen
          -ID-E17Pw
          (High Resolution)
          -ID-2-E17Pw
          (High Resolution)

           - 19" Open Frame LCD
          
- 20" Open Frame LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
       Home >>  Industrial Display >>  Industrial Touch Screen LCD >>  Open Frame Style >> 

Industrial Monitor  :   Part #   ID-17P-T


                                                       17" Open Frame TFT LCD Display w/ Touchscreen

                                                  LCD Panel

LCD Type

TFT LCD Panel

Display Size

17 inch diagonal (338H x 270V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

250 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

5ms

Pixel pitch

0.264 x 0.264 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)  or 
160 / 160

LCD MTBF

50,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- HDMI, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- Quad display for CCTV
- TV - Analog
- Multi-Display Controller         Details

                                  Mechanical
Dimension  436 x 58 x 354 mm / 17.2 x 2.3 x 13.9 inch
 (W x D x H)
Product Weight  5.5 kgs ( 12.1 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration  (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

17" LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1

  Front View of  ID-17P

  Construction 


   Front / Rear / Top / Side Views & Dimensions

      *click on above picture for enlarged view    

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    


         Free Ground Shipping * Click for details      


More Photos, click on the following for enlarged view:
       


   DISPLAY BENEFITS :
  • 17" LCD with resolution 1280 x 1024
  • 17" Touchscreen : Capacitive, Resistive
  • Rugged construction against external impact
   0PTIONS :
  • HDMI, S-Video + BNC & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • MIL-type or lockable connector
  • 48V, 24V or 12VDC power
  • Quad display for CCTV
  • TV - Analog
APPLICATIONS :    

  • Industrial automation LCD panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-17P-TRS
Price : $596
17" Open Frame TFT LCD Display, with VGA + DVI-D input & Resistive Touch Screen with Serial Controller
ID-17P-TRB
Price : $596
17" Open Frame TFT LCD Display, with VGA + DVI-D input & Resistive Touch Screen with USB Controller
ID-17P-TCS
Price : $764
17" Open Frame TFT LCD Display, with VGA + DVI-D input & Capacitive Touch Screen with Serial Controller
ID-17P-TCB
Price : $764
17" Open Frame TFT LCD Display, with VGA + DVI-D input & Capacitive Touch Screen with USB Controller
Optional Video/Audio Inputs
-BNC
Price : $
135
Add BNC + S-Video
-AV
Price : $
135
Add BNC with RCA adapter + S-Video
-HDMI
Price : $
135
Add HDMI w/ speaker
-MC
Price : $88
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-QD
Price : $594
Add Quad display
Optional Controller
-TV
Price : $101
Add TV tuner with remote controller (analog)
Optional DC power
-DC12
Price : $162
Add 12V DC Power
-DC24
Price : $162
Add 24V DC Power
-DC48
Price : $162
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male
-MA
Price : $135
Add MIL-type VGA lockable jack, male
-LD
Price : $34
Add Lockable DC jack, male
-LS
Price : $34
Add Lockable USB jack

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.