Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD
 

      - Panel Mount Style
 
    - Chassis Display Style
 
    - Open Frame Style
          
- 6.4" Open Frame LCD
          
- 8.4" Open Frame LCD
          
- 10.4" Open Frame LCD
        
  - 12.1" Open Frame LCD
          
- 15" Open Frame LCD
          
- 17" Open Frame LCD
          
- 19" Open Frame LCD
          
- 20" Open Frame LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
       Home >>  Industrial Display >>  Industrial Touch Screen LCD >>  Open Frame Style >> 

Industrial Flat Panel Display:   Part #   ID-12P-LED-T


                 12.1" Open Frame TFT LCD with LED backlight Industrial Flat Panel Display w/ Touchscreen

LCD with LED backlight Panel

LED Type

AUO TFT LCD with LED backlight Panel

Display Size

12.1 inch diagonal (246.0H x 184.5V)

Resolutions

800 x 600

Display Color

262,144 color

Brightness

450 cd/m2

Contrast ratio

700 : 1 (Typical)

Viewing angle 160 x 140

LED MTBF

50,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 40 Watt,
                   Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Other Option

- S-Video + BNC & Audio
- TV - Analog

Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

                                  Mechanical
Casing Color  Dark Grey
Dimension  342 x 62 x 253 mm /
 13.5 x 2.5 x 10 inch (W x D x H)
Product Weight  3 kgs ( 6.6 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

12.1" LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1

  Front View of  ID-12P-LED                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )
         

   DISPLAY BENEFITS :
  • 12.1" LCD with resolution 800 x 600
  • 12.1" Touchscreen : Capacitive, Resistive
  • Green LED-backlit panel technology
  • Rugged construction against external impact
   0PTIONS :
  • S-Video + BNC & Audio
  • 48V, 24V or 12VDC power

APPLICATIONS :    

  • Industrial automation LCD with LED backlight panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-12P-LED-TRS
Price : $677
12.1" Open Frame TFT LCD with LED backlight Display, with VGA input & Resistive Touch Screen with Serial Controller
ID-12P-LED-TRB
Price : $
677
12.1" Open Frame TFT LCD with LED backlight Display, with VGA input & Resistive Touch Screen with USB Controller
ID-12P-LED-TCS
Price : $
766
12.1" Open Frame TFT LCD with LED backlight Display, with VGA input & Capacitive Touch Screen with Serial Controller
ID-12P-LED-TCB
Price : $
766
12.1" Open Frame TFT LCD with LED backlight Display, with VGA input & Capacitive Touch Screen with USB Controller
Optional Video/Audio Inputs
-BNC
Price : $
135
Add BNC + S-Video
-AV
Price : $
135
Add BNC with RCA adapter + S-Video
Optional DC Input Power
-DC12
Price : $138
Add 12V DC Power
-DC24
Price : $138
Add 24V DC Power
-DC48
Price : $138
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.