Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD

      - Panel Mount Style
 
    - Chassis Display Style
 
    - Open Frame Style
          
- 6.5" Open Frame LCD
           - 8.4" Open Frame LCD
          
- 10.4" Open Frame LCD
          
- 12.1" Open Frame LCD
          
- 15" Open Frame LCD
          
- 17" Open Frame LCD
          
- 19" Open Frame LCD
          
- 20" Open Frame LCD
      

Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 


 
       Home >>  Industrial Display >>  Industrial Touch Screen LCD >>  Open Frame Style >> 

Industrial Monitors :   Part #   ID-06P-LED-T


                                   6.5" Open Frame LCD with LED-backlit Panel Display w/ Touchscreen

LCD with LED Backlight Panel
LCD Type

AUO TFT LCD Panel

Backlight

LED

Resolutions

640 x 480

Display Color

262 K color

Brightness

800 cd/m2

Contrast ratio

600 : 1 ( Typical )

Active area (mm)

132 x 99

Viewing angle 160 x 140

LCD MTBF

50,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 40 Watt,
                   Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Touch Screen

               Details

Optional DC Power

48V / 24V / 12V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety :
  Continuous short circuit protection

Other Option

- S-Video + BNC & Audio
- TV - PAL or NTSC

Mechanical
Dimension  9.9 x 2.4 x 7 inch /
 252 x 62 x 179 mm ( WxDxH )
Product Weight  1.5 kgs ( 3.3 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory CE, FCC, RoHS Compliant

  Front View of  ID-06P-LED                       

  Construction 

 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view


 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      


   DISPLAY BENEFITS :
  • 6.5" LCD with resolution 640 x 480
  • 6.5" Touchscreen : Capacitive, Resistive
  • Green LED-backlit panel technology
  • Rugged construction against external impact
   0PTIONS :
  • S-Video + BNC & Audio
  • 48V, 24V or 12VDC power

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-06P-LED-TRS
Price : $
521
6.5" Open Frame LCD with LED-backlit Panel Display, with VGA input & Resistive Touch Screen with Serial Controller
ID-06P-LED-TRB
Price : $
521
6.5" Open Frame LCD with LED-backlit Panel Display, with VGA input & Resistive Touch Screen with USB Controller
ID-06P-LED-TCS
Price : $
616
6.5" Open Frame LCD with LED-backlit Panel Display, with VGA input & Capacitive Touch Screen with Serial Controller
ID-06P-LED-TCB
Price : $
616
6.5" Open Frame LCD with LED-backlit Panel Display, with VGA input & Capacitive Touch Screen with USB Controller
Optional Video/Audio Inputs
-BNC
Price : $
81
Add BNC + S-Video
-AV
Price : $
81
Add BNC with RCA adapter + S-Video
Optional DC Input Power
-DC12
Price : $101
Add 12V DC Power
-DC24
Price : $101
Add 24V DC Power
-DC48
Price : $101
Add 48V DC Power

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.