Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD

      - Panel Mount Style
 
    - Chassis Display Style
 
    - Open Frame Style
          
- 19" Open Frame LCD
            (16:9)

           - 6.4" Open Frame LCD
           - 8.4" Open Frame LCD
          
- 10.4" Open Frame LCD
          
- 12.1" Open Frame LCD
          
- 15" Open Frame LCD
          
- 17" Open Frame LCD
          
- 19" Open Frame LCD
          
- 20" Open Frame LCD
          
- 22" Open Frame LCD (16:9)

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Display:   Part #   ID-19Pw

*** This model is discontinued . Learn more about replacement model ID-19Pw-LED  ***


                                        19" Samsung Wide Screen (16:9) Open Frame TFT LCD Display
                                         LCD Panel

LCD Type

Samsung Grade A Industrial TFT LCD Panel

Display Size

Wide 19 inch (16:9)

Resolutions

1440 x 900

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=1.3 / Tf=3.7ms

Pixel pitch

0.283 x 0.283 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)  or 
160 / 160

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Built-in Video  Input

  • Video Input   :DVI and S-Video and Composite
  • Input Connectors : RCA, S-video, DVI

Power Supply

External type,110 ~220 VAC at 50 or 60Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • TV Input : TV tuner with audio
    speaker-out
  • Input Connectors : TV tuner with 3.5mm
    audio jack
  • DVI Input : DVI-D digital input
  • Input Connectors : DVI-D (male)

Optional DC Power

 48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

  1.2mm Steel

Dimension  505.5 x 57.1 x 335.1 mm (WxDxH)
Product Weight  5 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,   DC 12V adapter x1, Power cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x 1 

  Front View of  ID-19Pw

  Construction 

 


   Front / Rear / Top / Side Views & Dimensions

                           

      *click on above picture for enlarged view    

         

         
 

  More photos (click to enlarge )


FEATURES :
  • 19"(16:9) industrial TFT LCD panel support 1280 x 768 pixels
  • 300 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Built-in VGA (15-pin D-sub) & video input (DVI & S-Video & RCA input)
  • Optional with DVI-D, TV tuner input & audio speaker-out
  • Industrial open frame kit
  • VESA-mount, universal-mount mounting

APPLICATIONS :    

  • Industrial automation LCD panel
  • Point of ales / Kiosk
  • Security / surveillance
  • Flight information display
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet

                                               


Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-19Pw-trb 19" Open Frame Samsung Industrial display with e-Rsistvie + USB controller touch screen
ID-19Pw-trs 19" Open Frame Samsung Industrial display with e-Rsistvie + serial controller touch screen
ID-19Pw-tcb 19" Open Frame Samsung Industrial display with capacitive + USB controller touch screen
ID-19Pw-tcs 19" Open Frame Samsung Industrial display with with capacitive + serial controller touch screen
ID-19Pw-TV Version w/option  - 19"(16:9) Samsung Open Frame TFT LCD Display + TV Tuner
-DVI Add DVI
-AV Add Composite video(RCA) + S-video with remote controller
-HDMI Add HDMI
-BNC Add Composite video(BNC) + S-video with remote controller
-QD Add Quad Display
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-12VDC Add 12V DC power
-24VDC Add 24V DC power
-48VDC Add 48V DC power
-SPK Add Audio input
-RM Add Remote controller

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.