Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor 
- Panel Mount Monitor
(Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

 
     Home >>  Industrial Display >>  Industrial Touch Screen LCD >>    Panel Mount Style >> 

Industrial Display:  Part #  ID-06A-LED-T


    6mmAluminum Front Bezel 6.5" LCD with LED backlight Panel Mount Industrial Display w/ Touchscreen

LCD with LED backlight Panel

LCD Type

AUO TFT LCD Panel

Backlight

LED

Display Size

6.5 inch diagonal

Resolutions

640 x 480

Display Color

262K

Brightness

800 cd/m2

Contrast ratio

600 : 1 (Typical)

Viewing angle

160° x 140°

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LED MTBF

50,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 40 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Touch Screen

                         Details

Optional DC Power Input

 - 48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other options

- S-Video + BNC & Audio
- TV - Analog

                                  Mechanical
Color  Front Panel : Black 
 Rear case   : Dark Grey  
Dimension  255 x 68 x 182 mm /
 10 x 2.7 x 7.2 inch (WxDxH)
Product Weight  1.5 kgs ( 3.3 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration (11ms duration)
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

6.5" LCD display X 1 , 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack
  Front View of  ID-06A-LED

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual
 Download Mounting Guide
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      

  More photos (click to enlarge )



   DISPLAY BENEFITS :
  • 6.5" LCD with resolution 640 x 480
  • Green LED-backlit panel technology
  • 6.5" Touchscreen : Capacitive, Resistive
  • Rugged construction against external impact
  • Protective 3mm glass

   0PTIONS :
  • S-Video + BNC & Audio
  • 48V, 24V or 12VDC power

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD with LED backlight panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation


Ordering information :    
Part # Description
ID-06A-LED-TRS
Price : $
578
6mm Aluminum Front Bezel 6.5" Industrial display, with VGA input & Resistive Touch Screen with Serial Controller
ID-06A-LED-TRB
Price : $
578
6mm Aluminum Front Bezel 6.5" Industrial display, with VGA input & Resistive Touch Screen with USB Controller
ID-06A-LED-TCS
Price : $
672
6mm Aluminum Front Bezel 6.5" Industrial display, with VGA input & Capacitive Touch Screen with Serial Controller
ID-06A-LED-TCB
Price : $
672
6mm Aluminum Front Bezel 6.5" Industrial display, with VGA input & Capacitive Touch Screen with USB Controller
Optional Video/Audio Inputs
-BNC
Price : $
81
Add BNC + S-Video
-AV
Price : $
81
Add BNC with RCA adapter + S-Video
Optional NEMA4 / IP65
-N
Price : $
39
Add NEMA4 / IP65 Protective Glass
Optional DC Input Power
-DC12
Price : $138
Add 12V DC Power
-DC24
Price : $138
Add 24V DC Power
-DC48
Price : $138
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.