Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


Ultra High Resolution 9U Rack 24" widescreen Rackmount LCD Screen :
Model # LCDR9U24-01


SiriusView Industrial Grade 9U Rack 24"  Ultra High Resolution  LCD Display Monitor with LED-backlit

24" Ultra High Resolution 9U Rack Display LCD Monitor LCDR9U24-01

*click on image for enlarged view

    Features & Benefits
  • Industrial Grade 9U Rack 24.1" Ultra High Resolution LCD Display Monitor
  • 1920 x 1200 WUXGA native resolution / 16.7M colors
  • HDMI 1.3 + DVI-D + VGA video input
  • Go Green : LED-backlit Technology
  • PIP Sub-screen & PBP Dual-screen viewing efficiency
  • Assembled in USA & TAA compliant
    Options
  • Audio input & output
  • 3G / HD / SD-SDI Broadcast-grade input
  • Multi display OSD controller
  • MIL-type or lockable connector
  • Touch Screen : Resistive (1-point )
  • 250V , 125V , 110V 48V, 24V or 12V DC Power Input

                          LCD Screen
Display Size 24.1"
Panel Type Ultra High Resolution Display Panel

Resolutions

1920 x 1200

Viewing Angle

89/89/89/89 (L/R/U/D)

Contrast Ratio

1000 : 1

Brightness

300 cd/m2

MTBF (hrs)

30,000

Colors 16.7 M

Response Time : 

14 ms

Dot Pitch : 

0.27 mm

Display Area: 

518.4 H x 324 V

Surface Treatment : 

Anti-glare, Hard-coating

Surface hardness:

3H

Back Light

LED

                         Video
Video Input HDMI 1.3 x + DVI-D single link + VGA
                         Audio OPTION
Input Connector : 3.5mm stereo jack
Impedance /Power Level : 30k ohms/ 750mV
Output Connector : 3.5mm stereo jack
Resistance /Power Level : 30k ohms/ 2.8V
Speaker Dual Stereo : 2W x 2
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
Screen On : Max. 40W
Power saving mode : Max. 5W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft(Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension 553 (W) x 70(D) x 385(H) mm /
21.8(W) x 2.8(D) x 15.2(H)inch
Product Weight 25.1lbs / 11.4kgs
                              Mounting
  Rackmount : 9U
Vesa Moount : 100 x 100mm
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant , REACH Compliant , TAA Compliant
    Dimensions

*click on image for enlarged view
 

 

 Download Product Sheet


        Free Ground Shipping *Click for details    



Optional Peripheral & Accessory
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  SIRIUS VIEW LCDR9U24-01 :
INDUSTRIAL GRADE 9U RACK MOUNT 24.1" ULTRA HIGH RESOLUTION LCD MONITOR

Part Number  Description
LCDR9U24-01
Price : $1,152
Industrial Grade 9U Rackmount 24.1" Ultra High Resolution Display Monitor
Optional Video/Audio Inputs
-SDI
Price : $314
VGA + DVI-D + HDMI 1.3 w/ speaker + 3G / HD / SD-SDI
-MC
Price : $93
VGA + DVI-D + HDMI 1.3 w/ speaker + Multi-Display Control
Optional Touch Screen
-TRB
Price : $514
Add Resistive touch screen + USB controller
-INF
Price : $414
Add InfraRed 6-point Multi-touch screen + USB controller
Optional  DC Input Power
-DC12
Price : $343
Add 12V DC power supply
-DC24
Price : $343
Add 24V DC power supply
-DC48
Price : $343
Add 48V DC power supply
-DC110
Price : $414
Add 110V DC power supply
-DC125
Price : $414
Add 125V DC power supply
-DC250
Please call for price
Add 250V DC power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.