Products
Rackmount LCD/KVM

- Rackmount LCD Monitor

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT6 KVM
   - with COMBO USB PS2 KVM 
   - with DVI KVM 
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM



Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Full HD 1080p 9U Rack 23" widescreen Rackmount LCD Screen :
Model # LCDR9U21-01


SiriusView 9U Rack 21"  Full HD 1080p Quad   Industrial Grade LCD Display Monitor with LED-backlit

21" 9U Rack Full HD Quad Display LCD Monitor LCDR9U23-01

*click on image for enlarged view

    Features & Benefits
  • Industrial Grade 9U Rack 21.5" Full HD Quad LCD Display Monitor
  • 1920 x 1080 native resolution / 16.7M colors
  • DVI-D + VGA + Quad Display ( HDMI 1.3 x 4 ) video input
  • Go Green : LED-backlit Technology
  • TAA compliant
    Options
  • 250V , 125V , 110V 48V, 24V or 12V DC input

                          LCD Screen
Display Size 21.5"
Panel Type FHD Quad Display Panel

Resolutions

1920 x 1080

Viewing Angle

89/89/89/89 (L/R/U/D)

Contrast Ratio

1000 : 1

Brightness

250 cd/m2

MTBF (hrs)

30,000

Colors 16.7 M

Response Time : 

5 ms

Dot Pitch : 

0.248 mm

Display Area: 

476.64 H x 268.11 V

Surface Treatment : 

Haze 25%, Hard-coating

Surface hardness:

3H

Back Light

LED

                         Video
Video Input Quad : HDMI 1.3 x 4 + DVI-D single link + VGA
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
Screen On : Max. 32W
Power saving mode : Max. 4W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft(Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension 502(W) x 64(D) x 399(H) mm /
19.8(W) x 2.5(D) x 15.7(H)inch
Product Weight 20.9lbs / 9.5kgs
                              Mounting
  Rackmount : 9U
Vesa Moount : 100 x 100mm
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant , REACH Compliant , TAA Compliant
    View of Rear Panel

*click on image for enlarged view
 

 





Optional Peripheral & Accessory
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  SIRIUS VIEW LCDR9U21-01 :
INDUSTRIAL GRADE 9U RACK MOUNT 21.5" QUAD FULL HD 1080P LCD MONITOR

Part Number  Description
LCDR9U21-01
Price : $1,735
Industrial Grade 9U Rackmount 21" Quad Full HD Display Monitor
Optional  DC Input Power
-DC12
Price : $272
Add 12V DC power supply
-DC24
Price : $271
Add 24V DC power supply
-DC48
Price : $271
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
-DC250
Please call for price
Add 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.