Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD
    Panel

 
* Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD / Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD/ KB/ KVM
- 19" Rack LCD / Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy




7U Rack 17" LCD MONITOR : 
Part# LCDR7U17-02


               SiriusView 7U Rackmount 17" Industrial Grade TFT LCD Monitor Panel, TAA Compliant
    Optional S-Video & BNC / Audio / HDMI / Touch Screen / NEMA4 / DC Input  / Multi-display / MIL-type  Lockable connector

Panel: Industrial Grade 17" LCD panel

Display type

17" TFT color LCD

Resolutions

1280 x 1024

Active area

338 x 270 mm

Contrast ratio

1000 : 1 typical

Brightness

250 cd/ m2 typical

Panel color

16.7 million display colors

Viewing angle

160 (Horiz.) / 160 (Vert.)

Back light

CCFL

LCD MTBF

50,000 hrs

Signal Input

VGA or DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC,50/60Hz
Consumption :
Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
Weight 6.1 kgs / 13.4 lbs
Dimension 480 x 54 x 310 mm / 18.9 x 2.1 x 12.2 inch
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non-condensing
Shock 10G peak acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration

Safety Approval

FCC, CE, RoHS2 , REACH & TAA compliant
Package Content LCDR7U17-02 X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1
  Front View of  LCDR7U17-02

*click  for enlarged view

 Download Product Sheet
 Download User Manual
 Download Mechanical Drawing

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

     Free Ground Shipping *Click for details   


Display Features & Benefits :
  • 7U 17" rackmount LCD with DVI-D / VGA input
  • Ideal for CCTV security & industrial control

Options :

  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 17" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • MIL-type or lockable connector

Back to top


More Photos, click on the following for enlarged view:
       


     Diagram for  I/O Outlet

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / Multi-display
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

Ordering information
Part Number  Description
LCDR7U17-02
Price : $515
7U Rackmount 17" Industrial Grade TFT LCD Monitor
with VGA + DVI-D input.
LCDR7U17-02-BNC
Price : $666
7U Rackmount 17" Industrial Grade TFT LCD Monitor with VGA + DVI-D + S-Video + BNC Composite Video  + Audio Input. 
LCDR7U17-02-AV
Price : $666
7U Rackmount 17" Industrial Grade TFT LCD Monitor with VGA + DVI-D + S-Video + BNC Composite Video  with RCA adapter + Audio Input. 
LCDR7U17-02-HDMI
Price : $666
7U Rackmount 17" Industrial Grade TFT LCD Monitor
with VGA + HDMI with Speakers,  S-Video + BNC Composite Video + Audio Input( No DVI-D signal )
LCDR7U17-02-HDMI-AV
Price : $848
7U Rackmount 17" Industrial Grade TFT LCD Monitor with VGA + DVI-D + HDMI + S-Video + BNC Composite Video + Audio with Speaker
Optional Signal Input
-MC
Price : $93
Add Multi-display control
( VGA + DVI-D + Multi-Display Control )
Download Spec Sheet
Optional Touch screen 
-TRS
Price : $243
Add resistive touch screen + Serial controller
-TRB
Price : $243
Add resistive touch screen + USB controller
-TCS
Price : $421
Add capacitive touch screen + Serial controller
-TCB
Price : $421
Add capacitive touch screen + USB controller
Optional DC Input Power
-DC12
Price : $171
Add 12V DC power supply
-DC24
Price : $171
Add 24V DC power supply
-DC48
Price : $171
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
Optional Connector  For DC power only
-MD
Price : $93
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet
Optional NEMA4/ IP65 
-IP65
Price : $108
Add NEMA4 / IP65 Protective Glass

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.