Products
Rackmount
LCD Monitor
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Others
Features
Military Display
Rack U / Height
Outdoor High Brightness /
Sunlight Readable
Quad Screen Monitor
Tilting Monitor
SUN Solaris Monitor
Touch Screen Monitor
Rackmount KVM Console
Rackmount Monitor Drawer
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy |
4U / 5U / 6U / 7U / 8U/ 9U Rack Monitor
Model LCDR5U10-05-dual / LCDR5U10-05
SiriusView 5U Rack mount Dual 10.4" TFT LCD Monitors with LED Backlight Assembled in USA & TAA Compliant
Optional Composite Video + DVI + ARGB
Also known as: rackmount lcd monitor, rack mount LCD monitor,
rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd
monitor, flat panel monitor, rack mount monitor, active matrix monitor
|
Specifications
Dimensions |
19.69"
(W) x 8.72" (H) x 2.33" (D) (2.33" (D) out of front rack posts) |
Color |
Black |
Display
Type |
10.4" TFT active matrix LCD |
LCD Manufacturer |
AUO |
Backlight type |
LED |
Resolution |
VGA up to
1024 x 768 maximum
|
Frequency |
Horizontal: 31.5-80KHz
Vertical: 56-75Hz |
Color Support |
16.2M |
Brightness |
400 cd/m2 typ |
Contrast
Ratio |
1400:1
typical |
Active Area (mm) |
210.4 x 157.8 |
LCD Panel MTBF (hrs) |
50,000 |
Viewing
Angle |
Horizontal:
176 degrees
Vertical: 176 degrees |
Input
Signal |
VGA: RGB.
Analog Video, TTL H & V sync
Digital: DVI-D (Option).
Composite: BNC and S-Video inputs available (Option). |
Input
Connector |
Analog : 15-pin mini D-sub , Audio. |
On-Screen
Controls |
Brightness,
Contrast, Position (Vert. & Horiz.), Auto
Adjust, OSD H & V Position, Input Select , Reset,
Color Temp |
Plug
& Play |
DDC1
and DDC2B |
Power |
AC
Input |
110-240VAC |
Frequency |
50/60
Hz |
Power
Consumption |
60 Watts Maximum |
Environment |
Temperature |
Operating:0
to 50 degrees C
Storage: -5 to 60 degrees C |
Humidity |
Operating:
10% to 90% RH (max) |
|
Ordering Information
Part
Number |
Description |
LCDR5U10-05-dual
Price: Please call |
5U Rackmount Dual 10.4" TFT LCD Monitor with VGA + speaker on both panels, black |
LCDR5U10-05-AV-dual
Price: Please call
|
5U Rackmount Dual 10.4" TFT LCD Monitor with VGA / BNC / S-video / DVI + speaker on both panels,
black |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |