Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - Outdoor High Brightness /
      Sunlight Readable

   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - VGA KVM
   - Cat5 KVM / Cat6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - 4K KVM / 2K KVM
   - Matrix KVM

- SUN KVM Console

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Mobile Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Projects

Return Policy


1U Rackmount LCD Monitor Keyboard Drawer , Rackmount KVM Switch Tary
Model  LCD1U17-06

*** This model has been upgraded to a new version. Please click here for details.


NOVA SHORT DEPTH 1U Rackmount 17" TFT LCD Monitor Keyboard Drawer
Only 17.3" / 440mm Deep, fits  23.6" / 600mm deep cabinet


Also known as: rackmount lcd monitor drawer, rack mount LCD monitor drawer, rackmount tft monitor drawer, fixed rackmount lcd monitor drawer , tft rackmount lcd monitor drawer, flat panel monitor drawer, rack mount monitor drawer, active matrix monitor drawer.
General Information

Form Factor

1U Rack mounting on slide-out rails, Short Depth

Compatibility

Multi-platform - Mix PCs, SUNs, IBMs, HPs & DELLs

Support Platform

MS Windows 3.x/95/98/2000/XP/NT4.0, Solaris, Novel, SCO Unix and MS DOS

Server Side Interface

HD15 VGA, 6-pin Mini DIN for PS/2 KB/MS

Rack Mounting

Adjustable ranges from 15.3" to 27.5" 
(390 to 700mm)      

                                                  LCD Screen

LCD Type

17" Industrial Grade Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024

Backlight :

CCFL

Contrast ratio

1000 : 1

Brightness

250cd/ m2

Active area :

338 x 270 mm

Panel color

16.7 M

Viewing angle

160° x 160°

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA

Optional Video  Input

S-video & Composite (RCA) / S-Video & BNC /
DVI-D          
  ...More Video Input Details

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

Model n / e

Keyboard w/ 2-button Touchpad

Model b

Keyboard w/ 3-button mini Trackball

Model c

Cherry type Keyboard w/ 2-button Trackball

 

                            ...More Keyboard Details

                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power : 250V / 125V / 110V / 48V / 24V / 12V
                                 Rear I/O Connector

 

 Console port     :  HD15 female  
 DC power input :  Plug-round type
 

                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
   Shock 10G acceleration (11ms duration)
   Vibration 5~500Hz, 1G RMS random vibration
                                  Mechanical
Dimension
(W x H x D)
 17.3" x 1.75" x 17.3" /
 44.2 x 4.45 x 44 cm
Product Weight  Approximately 35 lbs / 16kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
           FCC , CE , VCCI , TAA compliant
                             Package Content

Package Content

LCD Monitor drawer x 1 ,  upgradeable
6-ft KVM cable(s),  110 / 220 V DC Power
adapter x 1 , Power cord x 1, 
Rear Mounting Bracket x 1 pair,
Fasteners x 4 , User Manual x 1

 Front View of LCD1U17-06

*click on photo for enlarged view

       Product Sheet

New Product Sheet



   

Gallery






LCD Drawer & KVM Benefits :

  • Short Depth design of 440mm (17.3") only
  • Depth will fit 600mm(23.6") rack application

Features :

  • 1U rackmount drawer with Industrial Grade 17" LCD Panel
  • Combo interface either PS/2 or input to the rack console
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • "One Man" installation slides for easy and quick installation
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Supports AT/XT, PS/2, UNIX, Sun, and Macintosh computers
  • Unique mechanical design to maximize rack mountable space
  • Unique monitor flip-up design allows viewing through closed glass door of cabinet
  • Adjustable mounting brackets for multiple depth cabinets between 650mm and 1000mm
  • Lightweight aluminum construction - with a black anodize finish
  • Front-access lock for security
  • Large wrist rest area
  • Standard D-sub 15-pin VGA input connector
  • Build in slide rail and mounts easily in any 19" cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Side to side wide-viewing angle as CRT monitor
  • Power saving feature for prolonging life of LCD Panel
  • Built in On Screen Display controlled by integral membrane switches
  • Rear mount bracket included
  • All mounting hardware included

Back to top

Ordering Information   
 KVM Support  Keyboard Type Part # Description
 Single port combo KVM
Single Port  KVM with Combo PS2 & USB interface
( Depth = 17.3" / 440mm )
Notebook KB w/ Touchpad  LCD1U17-06-n 1U 17" LCD Panel with Notebook Keyboard & touchpad & 1 x 6-ft 4-in-1 Combo KVM cable, 17.3"/440mm deep
Notebook KB w/ Trackball LCD1U17-06-b 1U 17" LCD Panel with Notebook Keyboard & trackball & 1 x 6-ft 4-in-1 Combo KVM cable, 17.3"/440mm deep
Notebook KB w/ Touchpad  LCD1U17-06-n-44 1U 17" LCD Panel with Notebook Keyboard & trackball & 1 x 6-ft 4-in-1 Combo KVM cable, 2-point lock handle, 17.3"/440mm deep
Notebook KB w/ Trackball LCD1U17-06-b-44 1U 17" LCD Panel with Notebook Keyboard & trackball & 1 x 6-ft 4-in-1 Combo KVM cable, 2-point lock handle, 17.3"/440mm deep
Optional Video/Audio Inputs
-DVI
With combo + DVI-D signal input ( Depth will be 440mm/17.3" )
-HDMI
With combo + HDMI w/ speaker signal input ( Depth will be 530mm / 20.9" )
-AV3.0
With combo + DVI + HDMI w/ speaker signal input
-BNC
With combo + BNC + S-Video signal input
-AV
Add Composite video(BNC with RCA adapter) + S-video
-SPK
With combo + audio signal input
-SDI
With combo + HDMI w/ speaker + SDI signal input
Optional Touch Screen
-TRS
Add Resistive Touch Screen with Serial Controller ( Casing is back to 2-point lock style, 1.5U, 650mm / 25.6” depth )
-TRB
Add Resistive Touch Screen with USB Controller
-TCS
Add Capacitive Touch Screen with Serial Controller
-TCB
Add Capacitive Touch Screen with USB Controller
Optional DC power
-DC12
Add 12V DC Power ( Depth will be 530mm / 20.9" )
-DC24
Add 24V DC Power
-DC48
Add 48V DC Power
-DC110
Add 110V DC Power
-DC125
Add 125V DC Power

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.