Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








1U Rack Consoles LCD Monitor Keyboard Drawer
Model  LCD1U19-03

This model has been discontinued. Please contact us for replacement.


                                          NOVA 1U Rack mounting 19" TFT LCD Monitor Keyboard Drawer
                              with full "Unix Style" Keyboard with Numerical Pad and LCD Support Arm

Also known as: rackmount lcd monitor drawer, rack mount LCD monitor drawer, rackmount tft monitor drawer, fixed rackmount lcd monitor drawer , tft rackmount lcd monitor drawer, flat panel monitor drawer, rack mount monitor drawer, active matrix monitor drawer.
   1U LCD Drawer LCD1U19-03

    Drawer Features & Display Benefits
  • 1U 19" LCD console drawer
  • US compact keyboard layout with either trackball or touchpad
  • Combo interface either PS/2 or USB for single console drawer
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Enhanced aesthetics with molded front panel and two point lock
    Options
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 19" Touchscreen: Capacitive, Resistive
  • 48V, 24V or 12VDC power
                          LCD Screen

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

19 inch diagonal

Resolutions

1280 x 1024

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area(mm)

376 x 301

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device
Model d / t

Compact KB w/ 17-key numeric keypad and 3-button Trackball / Touchpad

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental

Storage temp.

-5ēC to 60ēC

Operating temp.

0ēC to 50ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Package Content
( Single console )
LCD1U17-11 unit x 1 , LCD-A3001 6ft Combo KVM cable x 1, Power cord x 1 , M6 screw, cage nut & cup washer x 8
                          Mechanical
Dimension: 441.6 x 700 x 44 mm / 17.4 x 27.6 x 1.73 inch
Product Weight 13 kgs / 29 lbs
Casing Color Black
                              Regulatory Approval
  FCC, CE, RoHS Compliant
    Dimension


 
    Construction  

 

 Download Product Sheet
 Download User Manual


Gallery
           
   



                                                                                           
  

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.