Products
    Power Supply
Redundant Power Supply
        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3016
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
          -PS3022
          -PS3021
          -PS3012 
          -PS3010 
          -PS3007 
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



Monthly Special Sale
2U REDUNDANT POWER SUPPLY:   PART# PS3038


                                                                      700W 2U Redundant Power Supply

 

  Download
 Download Product Sheet
  Dimension
101(W) x 84(H) x 290(D) mm
3.98(W) x 3.31(H) x 11.42(D) inch



 

Input / Output Ratings

Model  Input(AC)  Output(DC)
Voltage Frequency Current Watt Load +5V +3.3V +12V -5V -12V 5Vsb
PS3038 100-240V 47-63Hz 12A-6A 700W Max. 24A 24A 56A 0.5A  0.8A 3A
Min. 1A 1A 2A 0A  0A 0.1A
Max. Comb. └ 180W ┘ 672W 2.5W  9.6W 15W

Note:   1. Total DC Output should not exceed 700W
           2. Noise bandwidth is from DC to 20MHz

 

Electrical Specification

Regulation, Ripple & Noise
Item / Output +5V +3.3V +12V -5V -12V 5Vsb
Load Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Cross Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Line Regulation ±1% ±1% ±1% ±1% ±1% ±1%
Ripple & Noise 50mV 50mV 120mV 100mV 120mV 50mV

Note:Single rail for +12V output relates to +12V1 only

Ordering information 

Part Number  Description
PS3038
Special Price : $448 Regular Price : $483
700W 2U Redundant Power Supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.