Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
Redundant Power Supply
        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
         -PS3022
        -PS3021
          -PS3012 
          -PS3010 
          -PS3007 
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



REDUNDANT POWER SUPPLY: PART # PS3006


Auto-Selecting 400W+400W Mini Redundant Power Supply - Dual AC Input

 

                                               
         PS3006                                            Rear view                              PS3006 in system

Click on the above photos for enlarged views

                      

 

SPECIFICATIONS

Dual AC input: 115/230 auto selectable 50Hz/60Hz
Power good: TTL compatible signal out with 100ms to 500ms
Efficiency: +/-5% at full load (nominal load)
Operating temperature: 0 to 50 degrees Celsius
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5% to 90% non-condensing
MTBF: 80K hours at 25 degrees Celsius
Life expectancy of fan 40,000 hours at 40 degrees Celsius
Dimensions (W x L x H): 150 x 200 x 86mm
Dual AC input
Maximum continuous power 400W
Voltage/maximum load: +5V/35A, +3.3V/16A, +12V/18A, -5V/0.5A, -12V/0.8A

Safety/Quality Approval Details:
CE
TUV
UL
ULC/CUL
CB
EMI/RFI: FCC Class B, CISPIR 22 Class B

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.