Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
 Redundant Power Supply
        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
          -PS3022
          -PS3021
          -PS3012
          -PS3010
          -PS3007
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



N+1 REDUNDANT POWER SUPPLY:   PART# PS3040


2 + 1 1000W Redundant Power Supply

 

  Dimension
85(W) x 150(H) x 290(D) mm
3.35(W) x 5.90(H) x 11.42 (D) inch



Input / Output Ratings

Model  Input(AC)  Output(DC)
Voltage Frequency Current Watt Load +5V +3.3V +12V -5V -12V 5Vsb
PS3040 100-240V 47-63Hz 16A-8A 1000W Max. 55A 40A 80A 0.5A 1A 2A
Min. 1A 1A 2A 0A 0A 0.1A
Max. Comb. └ 320W ┘ 960W 2.5W 12W 10W



Electrical Specification

Regulation, Ripple & Noise
Item / Output +5V +3.3V +12V -5V -12V 5Vsb
Load Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Cross Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Line Regulation ±1% ±1% ±1% ±1% ±1% ±1%
Ripple & Noise 50mV 50mV 120mV 100mV 120mV 50mV

Ordering information 
Part Number  Description
PS3040
Price : $678
2+1 1000W Redundant Power Supply

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.