Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
    Redundant Power 
     Supply

        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3016
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
          -PS3022
          -PS3021
          -PS3012 
          -PS3010 
          -PS3007 
          -PS3006
          -PS3005
          -PS3004
          -PS3003
    ATX Switching Power
       Supply

    1U /2U /3U Switching
       Power Supply

    DC Power Supply
    80 Plus Certified Power         Supply        

    Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


                    

          REDUNDANT POWER SUPPLY: PART # PS3009

  2U Type 300W N+1 Redundant Power Supply 


                                                                

300W+300W Output Power
ATX12 Application
N+1 Redundant Configuration
Meet 2U Rackmount System
Dimension: 100(W)x85(H)x258(D) mm


Features:

- Compact size Module Design

-Universal Power Input

- Over Power Protection

- Over Voltage Protection

-Over Current Protection

- Short Circuit Protection

- Power Fault Alarm Signals

- Hot Swappable Application

- Active Power Factor Correction

- Remote DC Sense on +5V and +3.3V

- Current Sharing on +5V, +3.3V & +12V

- Front panel LED to Indicate Power Status

-MTBF >100,000 Hours

General Specifications:

- Input Range: 100 to 240 VAC, +/-10%

- Power Factor: 0.95 minimum

- Efficiency: 65% minimum, at full load

- Hold up Time: 20mS minimum, at full load

- PSON (Remote ON/OFF): TTL compatible signal

- Power Good: 100 to 500 ms, (TTL signal)

- Cooling Fan: 40x40x20 mm

- Operating Temperature: 0 to 50 degree

- Operating Humidity: 20 to 90 %

 

Agency Requirements:

- Harmonic: Meet EN61000-3-2 standards

- EMI/RFI: CE, FCC class B

- Safety: UL, cUL, CB, TUV

Electrical Specifications:

Regulation, Ripple & Noise:

Output

+5V

+3.3V

+12V

-5V

-12V

5Vsb

Load Regulation

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Cross Regulation

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Line Regulation

± 1%

± 1%

± 1%

± 1%

± 1%

± 1%

Ripple & Noise

50mV

50mV

120mV

100mV

120mV

50mV

Input and Output Ratings:

Input

Output

Frequency

Current

Watt

Load

+5V

+3.3V

+12V

--

-5V

-12V

5Vsb

47-63

Hz

6A max

300W

Max Load

30A

28A

15A

--

0.3

0.8A

2A

Min Load

3A

1A

1A

--

0A

0A

0A

Note:
1. The +5 & +3.3 Volt combine total output shall not exceed 150W.

2. The +5, +3.3 and +12 Volt combine total output shall not exceed 280W.

3. Noise bandwidth is from DC to 20 MHz.


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

                                                                           

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.