Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
 Redundant Power Supply
        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
        -PS3022
        -PS3021
          -PS3012 
          -PS3010 
          -PS3007 
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



Mini REDUNDANT POWER SUPPLY   Model PS3031


                                             High Efficiency 700W Mini Redundant Power Supply for 4U
  Download
  Product Sheet
  Specifications
  • AC Input:
    - Input voltage: 100 ~ 240V (+-/10%) [ HOT-SWAP SOLUTION]
    - Frequency: 50/60Hz
    - Power Factor Correction
  •   FEATURES :

    • DIMENSION: L x W x H: 199 x 150 x 86 (mm) / 7.83 x 5.9 x 3.38 (inches)
    • COOLING: By forced air 2x40mm Fan (Each module)
    • PS/2 Size design
    • Hot-Swappable & Power Sharing capability
    • MEET EN61000-3-2 CLASS D (ACTIVE PFC)
    • High Efficiency
    • ATX 12V / EPS 12V

     SPECIFICATIONS

    Output Voltage +5V DC +12V DC +3.3V DC -12V DC +5VSB 
    Output Current(Max) 32A 57A 32A 0.8A 3.5A
    Output Current(Min.) 1A 3A 1A 0A 0.1A
    Ripple/Noise Max.(P-P): 50mv 70mv 50mv 70mv 50mV
    Line Regulation: ±1﹪ ±1﹪ ±1﹪ ±1﹪ ±1﹪
    Load Regulation: ±5﹪ ±5﹪ ±5﹪ ±5﹪ ±5﹪

                    The combined total power from +5V and +3.3V shall not exceed 150W.
                    The combined total power from +5V and +12V & +3.3V shall not exceed 675W

      Dimensions (unit : mm) :


     

    Ordering information 
    Part Number  Description
    PS3031
    High Efficiency 700W Mini Redundant Power Supply for 4U
    Option
    -FM
    Customize to front-mounted design

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.