Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
Redundant Power Supply
        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3016
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
          -PS3022
          -PS3021
          -PS3012
          -PS3010
          -PS3007
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


                    

          REDUNDANT POWER SUPPLY: PART # PS3001
                                   Hot-Swappable ATX 2U / 3U Redundant Power Supply (300W + 300W) 

     

Key Specifications/Special Features:
Input:
AC input: universal input 100 to 132 or 198 to 264VAC, auto selectable 50 to 60Hz
Maximum inrush current: 40A for 110VAC cold start; 20A for 220VAC cold start

Output: Output 1 / Output 2 / Output 3 / Output 4 / Output 5
Voltage: +5 / +12 / -5 / -12 / 3.3VDC
Maximum load: 30 / 12 / 0.5 / 0.8 / 14A
Minimum load: 3 / 2 / 0.1 / 0.1 / 0.3A
(output 1 + output: 150W)
Ripple: 50 / 120 / 50 / 120 / 40mV
Ripple / noise: 100 / 150 / 100 / 240 / 40mV
Line regulation: +/-1% / +/-1% / +/-1% / +/-1% / +/-1%
Output regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Cross regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Remote on / off control: +5V SB DC output 750mA (peak 1.2A)
When PS-on is pulled to TTL Low, the DC output is to be enabled
When PS-off is pulled to TTL high, the DC output is to be disabled
Total output power: 300W continuous maximum
Efficiency: minimum 65% at full load
Hold-up time: 16ms at maximum load and normal input voltage
Power good: TTL compatible signal out with 100ms to 500ms
Short circuit protection: all output equipped with short circuit protection
Overpower protection: peak power is protected between 130% and 160% of continuous rated power
Hot swappable and power sharing
Dimensions: 119 x 260 x 86.00mm (W x L x H)
Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5 to 90%, non-condensing.

Safety/Quality Approval Details:
UL CUL TUV CB CE NEMKO


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com



Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.