Products
    Power Supply
Redundant Power Supply
        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3016
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
          -PS3022
          -PS3021
          -PS3012 
          -PS3010 
          -PS3007 
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



N+1   REDUNDANT POWER SUPPLY: PART# PS3024


                                                                700W N+1 Redundant Power Supply
  Download
Download Product Sheet
Download Mechanical Drawing
Download Wire Harness Drawing
  Specifications
  • AC Input:
    - Input Voltage: 100~ 240VAC, ±10%
    - Input Current: 12A For 115VAC, 6A For 230VAC
    - Input Frequency: 47Hz~63Hz
    - Power Factor: >0.96@230VAC/50Hz, full load

  • More Photos, click on the following for enlarged view:

       



      Features

    • Universal AC input/Full range
    • Active power factor Correction Protections:Over Power/Over Voltage/Short Circuits
    • Current Sharing design on +3.3V, +5V and +12V
    • Front panel LED to Indicate Power Status
    • Power Fault Alarm Signals
    • Alarm Reset 100% burn-in test

    Protections
    Over Power: 110% ~ 150% rated output power
    Over Voltage: +5V→5.7V~6.5V,+3.3V→3.7V~4.1V,+12V→12.8V~13.9V
    Short Circuit: Shut down o/p voltage, re-power on to recover

    Function
    Power Good Signal: 100ms~500ms, TTL compatible signal
    Power Fail Delay: >1msec.,TTL compatible signal
    PS-O N: Power off: PS-ON = 2V min.;Power on: PS-ON = 0.8V max.

    Environmental
    Operating Temperature: 0˚C to 45˚C
    Storage Temperature: -20˚C to +70˚C
    Operating Humidity: 20% to 90%, non-condensing
    Storage Humidity: 5% to 95%, non-condensing

    Safety & EMI/RFI
    Safety Standards: UL, cUL, TUV,CB
    EMI/RFI Standards: CISPR22 ( EN55022 ) Class A, FCC Part15 Class A
    Harmonic: EN61000-3-2

    Others
    MTBF: >100,000 hours
    Coolings: 38 x 38 x 28mm x 4 DC FANS
    Dimension ( D x W x H ): 300 x 101 x 84mm


      Connectors
                                           

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.