ATX SWITCHING POWER SUPPLY : PART #
PS1001
ATX Power
Supply with Total Output Power: 250W Continuous Maximum
SPECIFICATION
Input:
AC input: 96 to 132VAC or 198 to 264VAC, user(or Auto) selectable 50 to 60Hz
Maximum inrush current: 40A for 110VAC cold start; 20A for 220VAC cold start
Output: Output 1 / Output 2 / Output 3 / Output 4 / Output 5
Voltage: +5, / +12 / -5 / -12 / 3.3VDC
Maximum load: 25 / 10 / 0.5 / 0.8 / 14A
Minimum load: 6 / 3 / 0.1 / 0.1 / 0.3A
(output 1 + output 5: 125W)
Ripple: 50 / 120 / 50 / 120 / 40mV
Ripple/noise: 100 / 150 / 100 / 240 / 40mV
Line regulation: +/-1%
Load regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Cross regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Remote on/off control: +5V SB DC output 750mA (peak 1.5A)
When PS-on is pulled to TTL low, the DC output is to be enabled
When PS-off is pulled to TTL high, the DC output is to be disabled
Overall performance:
Total output power: 250W continuous maximum
Efficiency: minimum 65% at full load
Hold-up time: 16ms at maximum load and normal input voltage
Power good: TTL compatible signal out with 100ms to 500ms
Features:
Short circuit protection: all output equipped with short circuit protection
Overpower protection: peak power is protected between 130% to 160% of
continuous rated power
Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5 to 90%, non-condensing
Reliability:
Mean time between failures: 50K hours at 25 degrees Celsius.
Safety/Quality Approval Details:
UL CUL TUV CB NEMKO DEMKO SEMKO FIMKO
EN-55022 CISPER22 ClaseB, CE Make. EN-61000-3-2 Harmanics,EN-61000-3-3, FCC
Part 15, ClassB
ISO9001
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|