Products
    Power Supply
    Redundant Power 
     Supply

        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3016
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
          -PS3022
          -PS3021
          -PS3012
          -PS3010
          -PS3007
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



                                  
REDUNDANT POWER SUPPLY: PART # PS3002

                                        Hot-Swappable ATX 2U / 3U Redundant Power Supply (400W + 400W)

            
                           
  Download
 

  Specifications

  • AC Input:
    - VOLTAGE: 100~240V(Active PFC/Full Range)
    - FREQUENCY: 47~63Hz
    - POWER FACTOR CORRECTION: 0.95
    - INPUT CURRENT: 8A/4A For 115/230VAC
    - INRUSH CURRENT: 60A/80A MAX FOR 115/230

  •   

    More Photos, click on the following for enlarged view:

           



      Features

    • DIMENSION:D280 X W101 X H84mm
    • COOLING:By forced air 1x40mm Fan (Each module)
    • TEMPERATURE RANGE:Operation 0˚C~50˚C
    • HOLD UP TIME:16ms at maximum load & normal input voltage
    • EFFICIENCY:70% TYPICAL(Normal Line)
    • POWER GOOD SIGNAL:Should be asserted high to indicate that+5VDC and +3.3VDC
       output are above the low voltage thresholds. Compatible signal out with 100ms to 500ms.
    • OVER POWER PROTECTION:The power supply shall shout down output power exceeds 130% to 160%
    • OVER VOLTAGE PROTECTION:+5V, +3.3V and +12V DC outputs set at 110%-130%
    • SHORT CIRCUIT PROTECTION:A short circuit placed between the DC return and
       the output shall cause no damage and the power supply shall shutdown.
    • EMI:FCC part 15, subpart B, Class B, EN55022 CISPR22 Class B.
    • Meet EN-61000-3-2 CLASS D ( Active PFC )
    • AGENCY APPROVALS:UL60950, CAN/CSA22.2 No.60950, TUV(IEC60950)
    • MTBF OF POWER SUPPLY ELECTRONNIS:100,000 hours at 25˚C. LIFE EXPCTANCY OF FAN 40,000 hours at 40˚C

      Connectors
                                           

    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.